Shop All Traffic Safety Vests and Apparel
Ergodyne
Orange Type R Class 2 Economy Two-Tone V
Mfr # 8229Z
Zoro # G7859259
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Mesh Fabric, Polyester Mesh
- Closure Type Zipper
- Fabric Weight 0.85 lbs
- Features Pocket, Reflective
Product Information
- Brand Ergodyne
- MFR # 8229Z
- Zoro # G7859259
- UPC # 720476213093
- Country of Origin Indonesia
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 4XL/5XL |
Length | 10.25 in |
Details
Item | Orange Type R Class 2 Economy Two-Tone V |
Color | Orange |
Material | Mesh Fabric, Polyester Mesh |
Closure Type | Zipper |
Fabric Weight | 0.85 lbs |
Features | Pocket, Reflective |
Standards | ANSI-compliant; 2" Level 2 ANSI-compliant |
Industry Type | Warehouse, Emergency, Construction, Baggage Handling |
Description
Orange Type R Class 2 Economy Two-Tone V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Liquid Pro HR Cut Glove, XXL (AP81)
- TINGLEY Rubber Boot, Men's, 11, Knee, Black, PR (43151)
- BRADY Desktop Label Printer, i7100 Series, Single Color Capability (149050)
- AMERIC Conf Spc Fan, 3 Ph, Axial, 5HP, 20 in, 230VAC (VAF8000A-3)
- ERGODYNE Orange Type R Class 2 Economy Two-Tone V (8229Z)
- ERGODYNE Class 2 Econo Breakaway Vest, L/XL (21075)
- ERGODYNE Lime Type R Class 2 Super Econo Mesh Ves (8205Z)
- ERGODYNE Lime Type R Class 2 FR Modacrylic Vest, (8260FRHL)
- ERGODYNE Orange Type R Class 2 Two-Tone X-Back Ve (8235ZX)
- ERGODYNE Orange Type O Class 1 Breakaway Sash, XL (8140BA)
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Orange, Zipper, M (61880)
- Ergodyne High Visibility Clothing