Shop All Traffic Safety Vests and Apparel
Ergodyne
Orange Non-Certified X-Back Vest
Mfr # 8080BAX
Zoro # G7859794
$8.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester Mesh
- Closure Type Hook & Loop
- Features Reflective
- Fabric Weight 0.5 lbs
- Length 10.25 in
Product Information
- Brand Ergodyne
- MFR # 8080BAX
- Zoro # G7859794
- UPC # 720476260301
- Country of Origin Indonesia
- Category Traffic Safety Vests and Apparel
Dimensions
Size | X |
Length | 10.25 in |
Details
Item | Orange Non-Certified X-Back Vest |
Color | Orange |
Material | Polyester Mesh |
Closure Type | Hook & Loop |
Features | Reflective |
Fabric Weight | 0.5 lbs |
Description
Orange Non-Certified X-Back Vest
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Boot Saver® Disposable Shoe Covers, 2XL, Ankle Height, Yellow, 100 Pack (6333.2X)
- GUARDIAN EQUIPMENT Drench Shower With Eyewash, 16 In. W (G1991)
- BANNER STAKES PLUS Barrier Set X5, Auth Pers Only, Ylw (PL4587)
- PIP PIP MaxiFoam® Foam Nitrile Coated Gloves, Gray, 1 Dozen, M (34-800/M)
- ERGODYNE Non-Certified Economy Vest, Lime (8010HL)
- ERGODYNE GloWear 8205HL Type R Class 2 Super Econo Mesh Safety Vest, Lime, L/XL (20975)
- ERGODYNE Lime Type R Class 2 Standard Mesh Vest, (8220HL)
- ERGODYNE Lime Type R Class 2 Economy Mesh Vest, L (8210HL)
- ERGODYNE GloWear 8210Z Class 2 Economy Vest, Polyester Mesh, Zipper, Orng, L/XL (21045)
- ERGODYNE Lime Type R Class 2 Super Econo Mesh Ves (8205Z)
- KISHIGO Large Class 3 High Visibility Vest, Lime (1242-L)
- Ergodyne Workwear and Protective Clothing