N-Ferno 6821 Fleece Balaclava Face Mask, One Size Fits Most, Orange
Mfr # 16954
Zoro # G111670441
Key Features
- Color Orange
- Material Fleece
- Size One Size Fits Most
- Features Warming
Product Information
- Brand Ergodyne
- MFR # 16954
- Zoro # G111670441
- UPC # 720476169543
- Country of Origin Indonesia
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | One Size Fits Most |
Details
Item | Balaclava |
Color | Orange |
Material | Fleece |
Features | Warming |
Description
The N-Ferno 6821 Fleece Balaclava Face Mask is designed with high quality, soft, stretchable fleece for warmth when working in the cold. The heat-trapping fleece is warm without being bulky and will fit comfortably under a hard hat or helmet. The longer length offers extra coverage for your head and neck and can be tucked into your jacket to seal out the cold. Reflective accents add visibility at night or in low light. One size fits most and can be worn alone or under hard hats, ski helmets or other head protection. This is the perfect warm face mask for those who work in construction, freight/baggage, drilling/mining, oil/gas refining, iron/steel, delivery/service, landscaping/grounds, warehousing, and working in refrigerated areas. Can also be worn as a ski face mask or worn hunting, climbing, running, cycling, boating, skating or other outdoor sports.
- •Keep cleaning supplies organized and nearby for convenient access.
- •Includes seven deep pockets and four webbed storage loops on front to fit dusters, brushes, spray bottles and more; three mesh pockets on the back to store towels, trash bags and more.
- •Durable construction made with abrasion-resistant exterior to keep supplies protected.
- •Padded backside with mesh material for increased airflow and all-day, comfortable use.
- •Includes adjustable waistband strap with quick-release buckle.
- •Remove waistband strap and thread apron pouch directly through wearer's belt.
- •Swivel mechanism enables wearer to loosen and spin apron to back or side of body when not in use.
- •Polyurethane (PU) coating helps keep your supplies clean and dry.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- SHOWA Nitrile Impact Coated Gloves, Full Coverage, Black/Blue, XL, PR (377IPXL-09)
- ALPINE INDUSTRIES 24" Caution Wet Floor Sign, PK4 (ALP499-4pk)
- LYLE Danger Sign, Self-Adhesv Mount, 7inWx5inH, U3-1623-RD_7X5 (U3-1623-RD_7X5)
- ERGODYNE Ergodyne® N-Ferno® Wind-Proof Hinged Balaclava, Black, 16823 (16823)
- ERGODYNE 6823 Gray Wind-proof Hinged Balaclava Face Mask (16835)
- ERGODYNE N-Ferno 6852 2-Layer Cold Series Winter Liner, Black/Red, One Size (16852******)
- ERGODYNE 6882 Shoulder Black 2-Layer FR Winter Liner (16882)
- ERGODYNE Winter Headband, 2-Layer (6887)
- ERGODYNE 6823 Black Windproof Hinged Balaclava Face Mask (ERG16823)
- REFRIGIWEAR Cap Fleece Black (0061RBLKOSA)
- Ergodyne Cold Weather Caps, Hats & Liners