N-Ferno 6807 Winter Baseball Cap with Ear Flaps, One Size Fits Most, Black
Mfr # 16965
Zoro # G411670400
Key Features
- Color Black
- Material Fleece
- Size One Size Fits Most
- Features Warming
Product Information
- Brand Ergodyne
- MFR # 16965
- Zoro # G411670400
- UPC # 720476169659
- Country of Origin Indonesia
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | One Size Fits Most |
Details
Item | Hat |
Color | Black |
Material | Fleece |
Features | Warming |
Description
The N-Ferno 6807 Winter Baseball Cap is designed for versatile warmth in cold conditions. Made with stretchable soft fleece, this winter cap is designed to comfortably fit most head sizes. This versatile fleece cap can be worn in two ways: pull ear flaps down to protect ears and neck from cold or fold up to prevent overheating. The curved bill protects the face against sun, snow and rain. Reflective piping along the brim and a reflective logo patch on the back enhances visibility to keep wearers safe and seen. Wear this soft fleece baseball cap alone or add the Skullerz 8945 and 8945Fx Universal Bump Cap Inserts sold separately for protection against bumps, scrapes, bruises and other minor head injuries when working in cramped spaces. An interior elastic band helps keep the bump cap in place when being worn. One size fits most, this winter baseball cap is ideal for those working in construction, transportation, warehousing, refrigerated areas or weekend activities.
- •Designed to store clean and dirty rags.
- •100% polyester mesh bag is built to last.
- •Zipper closure for quick and easy access in and out of bag.
- •Attachment loop provides a way to clip the bag to a cleaning apron.
- •Designed to attach to Arsenal 5715 Cleaner Apron Pouch with 5719 Wire Cable Key Rings.
- •Machine washable.
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L ( 4 ), Orange/Black (KCCPW-04-L)
- 2W INTERNATIONAL High Viz Reversible Rain Coat, 2X-Large, Lime, Class 3 (655RC-3)
- BUCKEYE FIRE EQUIPMENT Automatic Spot Protection, 10A:120B:C, Dry Chemical, 20 lb (82021)
- MCR SAFETY ted Cotton Canvas Clute Std Weig, PK12 (8808)
- ERGODYNE Ergodyne® N-Ferno® Wind-Proof Hinged Balaclava, Black, 16823 (16823)
- ERGODYNE 6823 Black Windproof Hinged Balaclava Face Mask (ERG16823)
- ERGODYNE Balaclava Face Mask (6844)
- ERGODYNE Winter Headband, 2-Layer (6887)
- ERGODYNE 6882 Shoulder Black 2-Layer FR Winter Liner (16882)
- ERGODYNE 6823 Gray Wind-proof Hinged Balaclava Face Mask (16835)
- N-FERNO BY ERGODYNE Balaclava, Black, Fleece (6823)
- Ergodyne Cold Weather Caps, Hats & Liners