N-Ferno 6477 Insulated Cooler Bib Overall, Medium, Navy
Mfr # 41263
Zoro # G911670405
Key Features
- Color Navy
- Material Polyester; Thinsulate
- Features Cold Storage
Product Information
- Brand Ergodyne
- MFR # 41263
- Zoro # G911670405
- UPC # 720476412632
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | Medium |
Details
Item | Bib Overall |
Color | Navy |
Material | Polyester; Thinsulate |
Features | Cold Storage |
Description
N-Ferno 6477 Insulated Freezer Bib Overalls are built for warm, durable and comfortable protection in cold storage freezer environments. Designed with 100% ripstop polyester and a water-resistant PU coating, these insulated bibs stand up against the harshest conditions to provide warmth without restricting movement and dexterity. These work bibs have two oversized side pockets for easy access when wearing gloves. A snap closure with zippers on each leg make it easy to pull on and take off without removing work boots. A dual button closure on the bottom of the pants makes for an adjustable fit to accommodate varying heights and to ensure pants won't drag on the floor. Four-way stretch sides enhance comfort where you need it, and adjustable elastic straps make for a custom fit. Reflective piping and hi-vis yellow material keeps wearers safe and seen. A size label is visible on the front of the bibs for easy viewing when being hung up or stored. Ideal for those working in cold storage facilities, whether in a cooler or freezer room. Also designed for outdoor workers in any industry, from construction to mining and outdoor recreational activities such as hiking or snowmobiling.
- •Lightweight head protection guards against bumps, scrapes, bruises and other minor head injuries.
- •Hinged design allows hair to escape and lay flat, offering a non-bulky fit.
- •Front and rear wings flex in and out to fit varying head and hair shapes and sizes.
- •Patented "trim-to-fit" design easily adjusts insert height to fit different cap designs.
- •All-over venting enhances airflow to keep wearers cool.
- •Extra-large closed cell foam reduces impact without absorbing odors.
- •Durable polyethylene shell material resists breaking and cracking.
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Disposable Coveralls, Xl, 25 PK, White, KleenGuard(TM) A45, Zipper (41494)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK25 (43106)
- ACCUFORM Poster, Guidelines For Forklift, 18 x 24 (SP124481L)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, Hazardous Waste, CS-Hazardous Waste (CS-Hazardous Waste)
- ERGODYNE Ergodyne® N-Ferno® 6471 Thermal Overalls, Black, L, 41214 (41214)
- VF WORKWEAR Coverall, Chest 40In., Gray (CT10CH RG 40)
- BERNE Coverall, Poplin, Short Sleeve, 4XL, Tall (P700)
- REFRIGIWEAR Coverall Iron-Tuff Minus 50 Suit Navy Xl (0344RNAVXLG)
- TOUGH DUCK Bib Overalls, Black, Size 38x32 In. (791016)
- BERNE Bib, Overall, Deluxe, Insulated, 8XL, Regular (B415)
- RED KAP Insulated Duck Coverall (CD32BD RG XXL)
- Ergodyne Workwear and Protective Clothing