N-Ferno 6475 Insulated Freezer Coverall, X-Large, Navy
Mfr # 41245
Zoro # G811668786
Key Features
- Color Navy
- Material Polyester; Thinsulate
- Features Cold Storage
Product Information
- Brand Ergodyne
- MFR # 41245
- Zoro # G811668786
- UPC # 720476412458
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | X-Large |
Details
Item | Coverall |
Color | Navy |
Material | Polyester; Thinsulate |
Features | Cold Storage |
Description
N-Ferno 6475 Insulated Freezer Coveralls are built for warm, durable and comfortable protection in cold storage freezer environments. Designed with 100% ripstop polyester and a water-resistant PU coating, these insulated coveralls stand up against the harshest conditions to provide warmth without restricting movement and dexterity. These insulated coveralls feature a zippered chest pocket, two lower exterior oversized pockets, pen/stylus holder, mic tab and two D-rings for convenient access and storage. A snap closure with zippers on each leg make it easy to pull on and take off without removing work boots. A dual button closure on the bottom of the pants makes for an adjustable fit to accommodate varying heights and to ensure pants won't drag on the floor. A zippered closure with snap storm flap and ribbed knit cuffs help to seal out cold air. Reflective piping and hi-vis yellow material keeps wearers safe and seen. A size label is visible on the arm sleeve for easy viewing when being hung up or stored. Ideal for those working in cold storage facilities, whether in a cooler or freezer room. Also designed for outdoor workers in any industry, from construction to mining and outdoor recreational activities such as snowmobiling or ice fishing. Large areas of yellow and reflective piping for enhanced low-light visibility. Sizing labels on exterior for easy viewing when hung up and stored.
- •Wind- and water-resistant PU coating for protection from the elements, lightweight polyester ripstop fabric for all-day comfort in cool environments.
- •Bright fluorescent with 2" reflective tape for low-light and nighttime visibility.
- •Microfleece fleece interior for warmth and comfort.
- •Fitted style is not boxy or bulky.
- •Hook and loop cuffs and elastic bungee waist for a custom fit that keeps cold out.
- •Black paneling hides dirt, dust and sweat for long-lasting wear.
- •One zippered cell phone chest pocket, one open chest pocket with pen slot and two zippered/slash side lower front pockets. One interior zippered fleece-lined pocket for added security.
- •Nametag label for personalization.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Caution Tag By The Roll, 6-1/4 x 3, PK250 (TAR152)
- ANSELL Microflex Chemical Resistant Gloves, Neoprene/Nitrile, 11 in L, Powder-Free, Green, Large, 50 Pack (93-260)
- INTERNATIONAL ENVIROGUARD SMS Coverall with hood, 3XL, White, PK25, 3XL, 25 PK, White, SMS, Zipper (2225)
- CAT FOOTWEAR Size 10 Men's 6 in Work Boot Steel Work Boot, Black (P89135)
- ERGODYNE Ergodyne® N-Ferno® 6471 Thermal Overalls, Black, L, 41214 (41214)
- BERNE Heritage Twill Insulated Coverall, Navy - 2XL (I414NVT520)
- CARHARTT Bib Overalls, 46" Waist Sz, 32" Inseam, Brn (102776-211-46x32)
- BERNE Bib, Overall, Deluxe, Insulated, 8XL, Regular (B415)
- 2W INTERNATIONAL Chemical Suit, Medium, Green (8035-SA M)
- VF WORKWEAR Short Sleeve Coverall, 46 to 48In., Navy (CP40NV LN XL)
- PORTWEST Iona Cotton Coverall, Med (C814)
- Ergodyne Workwear