Shop All Mechanics Gloves
Ergodyne
Mechanics Gloves, XL, Gray, Hex-Stretch Knit
Mfr # 17045
Zoro # G0060343
product price: $24.99
/pr
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Glove Length 11"
- Application Heavy Duty Work, Construction, Framing/Carpentry, Roofing, Mechanics, Service Techs, Tool/Machine Operation
- Palm Material Neoprene
- Palm Construction Reinforced Padded
Product Information
- Brand Ergodyne
- MFR # 17045
- Zoro # G0060343
- UPC # 720476170457
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | XL |
Glove Length | 11" |
Details
Item | Mechanics Gloves |
Color | Gray |
Application | Heavy Duty Work, Construction, Framing/Carpentry, Roofing, Mechanics, Service Techs, Tool/Machine Operation |
Palm Material | Neoprene |
Palm Construction | Reinforced Padded |
Back Material | Hex-Stretch Knit |
Standards | EN 388: 3132 X |
Closure Type | hook-and-loop |
Cuff | Pull-On Tab for Easy On/Off |
Features | Pull-on Tab, Reinforced Saddle, Reinforced Fingertip, Padded Palm, Heavy Duty, Comfortable, Abrasion Resistant, Reinforced Palm Pad, Hook & Loop Closure, Rugged, Machine Washable |
Glove Palm Material | Neoprene |
Description
ProFlex(R) 710 Heavy-Duty Utility Gloves, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Recessed LED Edge Lit Exit Sign, EDGREC1G (EDGREC1G)
- LYLE Plastic Acetylene Danger Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English (LCU4-0014-NP_10X7)
- HELLY HANSEN Rain Pants, PVC/Polyester, Army Green, S (70429_480-S)
- KYORENE 15g Gray Kyorene Graphene A2 Liner with Black HCT MicroFoam Nitrile Palm Coating (M) PK Gloves (00-200 (M))
- ERGODYNE Mechanics Gloves, L, Gray, Hex-Stretch Knit (17044)
- ERGODYNE 900 XL Black Half-Finger Impact Gloves (17695)
- ERGODYNE Mechanics Gloves, XL, Black, Poly Mesh (17175)
- ERGODYNE Mechanics Gloves, L, Black, Poly Mesh (17174)
- ERGODYNE Mechanics Gloves, M, Black, Poly Mesh (17173)
- BDG Mechanics Gloves, L ( 9 ), Black/ Yellow (20-1-10609-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, 2XL, Tan/Silver, Polyester (IEX-PUG-06-XXL)
- Ergodyne Mechanics Gloves