Shop All Mechanics Gloves
Ergodyne
Mechanics Gloves, L, Gray, Hex-Stretch Knit
Mfr # 17044
Zoro # G0060230
product price: $24.99
/pr
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Glove Length 10"
- Palm Material Neoprene
- Application Heavy Duty Work, Construction, Framing/Carpentry, Roofing, Mechanics, Service Techs, Tool/Machine Operation
- Palm Construction Reinforced Padded
Product Information
- Brand Ergodyne
- MFR # 17044
- Zoro # G0060230
- UPC # 720476170440
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | L |
Glove Length | 10" |
Details
Item | Mechanics Gloves |
Color | Gray |
Palm Material | Neoprene |
Application | Heavy Duty Work, Construction, Framing/Carpentry, Roofing, Mechanics, Service Techs, Tool/Machine Operation |
Palm Construction | Reinforced Padded |
Back Material | Hex-Stretch Knit |
Standards | EN 388: 3132 X |
Closure Type | hook-and-loop |
Cuff | Pull-On Tab for Easy On/Off |
Features | Reinforced Saddle, Machine Washable, Comfortable, Abrasion Resistant, Reinforced Palm Pad, Molded, Hook & Loop Closure, Pull-on Tab, Reinforced Fingertip |
Glove Palm Material | Neoprene |
Description
ProFlex(R) 710 Heavy-Duty Utility Gloves, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (9673L)
- RADIANS Gloves TEKTYE Touchscreen A4 Work Glv-L PR (RWG701L)
- ANSELL Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XL, 1 PR (28-359)
- DUPONT Tyvek 400 Shirt (TY303SWHMD0050VP)
- ERGODYNE Mechanics Gloves, XL, Gray, Hex-Stretch Knit (17045)
- ERGODYNE Mechanics Gloves, M, Black, Poly Mesh (17173)
- ERGODYNE Mechanics Gloves, L, Black, Poly Mesh (17174)
- ERGODYNE Mechanics Gloves, XL, Black, Poly Mesh (17175)
- ERGODYNE 900 XL Black Half-Finger Impact Gloves (17695)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Tan/Green, Stretch Nylon/Neoprene (G-EXPPG-05-XL)
- 212 PERFORMANCE Touchscreen Compatible Mechanic Gloves in Blue, Small (MGTS-BL03-008)
- Ergodyne Mechanics Gloves