Shop All Mechanics Gloves
Ergodyne
Mechanics Gloves, L, Black, Poly Mesh
Mfr # 17174
Zoro # G0063380
original price:
$15.41
5% off
new price: $14.49
/pr
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Glove Length 10"
- Palm Material Synthetic Leather
- Application General Work, Warehousing/Distribution, Light Assembly/Fabrication, Service Techs, Landscaping, Maintenance, Freight/Baggage
- Palm Construction Durable
Product Information
- Brand Ergodyne
- MFR # 17174
- Zoro # G0063380
- UPC # 720476171744
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | L |
Glove Length | 10" |
Details
Item | Mechanics Gloves |
Color | Black |
Palm Material | Synthetic Leather |
Application | General Work, Warehousing/Distribution, Light Assembly/Fabrication, Service Techs, Landscaping, Maintenance, Freight/Baggage |
Palm Construction | Durable |
Standards | EN 388: 2121 X |
Back Material | Poly Mesh |
Cuff | Pull-On Tab for Easy On/Off |
Closure Type | hook-and-loop |
Features | Comfortable, Hook & Loop Closure, Pull-on Tab, Flexible, Reinforced Saddle, Durable |
Glove Palm Material | Synthetic Leather |
Description
ProFlex(R) 812 Standard Utility Gloves, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Fire Extinguisher Sign, 18 in Height, 4 1/2 in Width, Plastic, Rectangle, English (SP184L)
- CONDOR Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (52YP46)
- BRADY Pipe Marker, Natural Gas, 5841-II (5841-II)
- TRU-SPEC BDU Trouser, M, Brown (1343)
- ERGODYNE Mechanics Gloves, XL, Black, Poly Mesh (17175)
- ERGODYNE Mechanics Gloves, M, Black, Poly Mesh (17173)
- ERGODYNE Mechanics Gloves, XL, Gray, Hex-Stretch Knit (17045)
- ERGODYNE 900 XL Black Half-Finger Impact Gloves (17695)
- ERGODYNE Mechanics Gloves, L, Gray, Hex-Stretch Knit (17044)
- MECHANIX WEAR Mechanics Gloves, L, Brown, Form-Fitting Trek Dry(R) (LFR-75-010)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, L, Black/White, Polyester (IEX-MPLW-04-L)
- Ergodyne Gloves & Hand Protection