Shop All High Visibility Vests
Ergodyne
Lime Type R Class 3 Standard Vest, S/M
Mfr # 8320Z
Zoro # G7859733
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size S
Product Information
- Brand Ergodyne
- MFR # 8320Z
- Zoro # G7859733
- UPC # 720476221234
- Country of Origin Indonesia
- Category High Visibility Vests
Dimensions
Size | S |
Details
Item | Lime Type R Class 3 Standard Vest,S/M |
Description
Lime Type R Class 3 Standard Vest,S/M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A2 Cut Level, Nitrile/Polyurethane, 11, 1 PR (97-013)
- RADIANS Radians SVE1 Economy Type R Class 2 Safety Vest (SVE1-2ZGM-4X/5X)
- VF IMAGEWEAR Pants, Stone Wash, 40 In x 32 In (PEJ6SW 40 32)
- TAPCO Adhesive Pad, Black, 4X4, PK100 (102182BXK)
- ERGODYNE GloWear 8230Z Class 2 Two-Tone Vest, Orange, L/XL (21315)
- ERGODYNE Orange Type R Class 3 Two-Tone Vest, L/X (8330Z)
- ERGODYNE GloWear 8230Z Class 2 Two-Tone Vest, Orange, 2XL/3XL (21317)
- ERGODYNE GloWear Two-Tone Mesh Vest, Reflective Binding, S/M, Type R, Class 2, Orange (24133)
- ERGODYNE GloWear Two-Tone Mesh Vest, Reflective Binding, S/M, Type R, Class 2, Lime (24143)
- ERGODYNE Ergodyne® GloWear® 8245PSV Public Safety Vest, Lime, 6XL/7XL (24000)
- 2W INTERNATIONAL Orange Economy Safety Vest, 4X-Large, Class 2 (MV327C-2 4XL)
- Ergodyne Workwear and Protective Clothing