Shop All Work Shirts
Ergodyne
Lime Type R Class 2 T-Shirt, XS
Mfr # 8289
Zoro # G7860494
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS
- Color Lime
- Features Comfortable, Machine Washable, Front Pocket, UV Resistant, Moisture Wicking, Lightweight
Product Information
- Brand Ergodyne
- MFR # 8289
- Zoro # G7860494
- UPC # 720476215011
- Country of Origin China
- Category Work Shirts
Dimensions
Size | XS |
Details
Item | Lime Type R Class 2 T-Shirt,XS |
Color | Lime |
Features | Comfortable, Machine Washable, Front Pocket, UV Resistant, Moisture Wicking, Lightweight |
Description
Lime Type R Class 2 T-Shirt,XS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, M, 1 PR (2066-M (8))
- ANSELL Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, 8, 1 PR (97-125)
- ANSELL Chemical Resistant Glove, 22 mil, 8, PR (37-185)
- MSA SAFETY Bourkes Eye Shield Kit, Polycarbonate, 3in (S10KP)
- ERGODYNE Chill-Its 6689 Cooling Long Sleeve Sun Shirt with UV Protection, 2X-Large, Lime (12146)
- ERGODYNE Orange Non-Certified Long Sleeve T-Shirt (8091)
- ERGODYNE Chill-Its 6689 Cooling Long Sleeve Sun Shirt with UV Protection, 3X-Large, Blue (12157)
- ERGODYNE Chill-Its 6689 Cooling Long Sleeve Sun Shirt with UV Protection, Large, Blue (12154)
- ERGODYNE Chill-Its 6689 Cooling Long Sleeve Sun Shirt with UV Protection, Large, Lime (12144)
- BERNE Performance Short Sleeve Pocket Tee, 4XL (BSM38)
- RED KAP Mens Ss Lt Tan Poplin Work Shirt, XXL (SP24LT SSLXXL)
- Ergodyne Workwear