Shop All Surveyor Vests
Ergodyne
Lime Type R Class 2 Surveyors Vest, 2XL/
Mfr # 8250Z
Zoro # G7859435
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Lime
- Fabric Weight 0.8 lbs
- Length 10.25 in
Product Information
- Brand Ergodyne
- MFR # 8250Z
- Zoro # G7859435
- UPC # 720476214274
- Country of Origin Indonesia
- Category Surveyor Vests
Dimensions
Size | 2XL |
Length | 10.25 in |
Details
Item | Lime Type R Class 2 Surveyors Vest,2XL/ |
Color | Lime |
Fabric Weight | 0.8 lbs |
Description
Lime Type R Class 2 Surveyors Vest,2XL/
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Rotating Warning Light, Halogen, Blue (52B-N5-40WH)
- RADIANS Radians Headgear (HG-410-A4F)
- WEARWELL 9 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- PYRAMEX Safety Glasses, Blue Scratch-Resistant (SS3375E)
- ERGODYNE Lime Type R Class 2 Two-Tone Surveyors V (8248Z)
- ERGODYNE Ergodyne® GloWear® 8248Z Class 2 Two-Tone Surveyors Vest - Lime, 24075 (24075)
- ERGODYNE Lime Type R Class 2 Economy Surveyors Ve (8249Z)
- ERGODYNE Lime Type R Class 2 Two-Tone Surveyors V (8248Z)
- ERGODYNE Ergodyne® GloWear® 8205Z Class 2 Super Econo Vest, Lime, L/XL (20995)
- ERGODYNE Orange Type R Class 2 Heavy-Duty Surveyo (8254HDZ)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Solid/Mesh Safety Vest (SV6G2X)
- Ergodyne Workwear and Protective Clothing