Shop All Traffic Safety Vests and Apparel
Ergodyne
Lime Type R Class 2 Super Econo Mesh Ves
Mfr # 8205Z
Zoro # G7858473
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Size 2XL/3XL
- Material Mesh Fabric, Polyester Mesh
- Closure Type Zipper
- Standards ANSI/ISEA 107, Type R Class 2
Product Information
- Brand Ergodyne
- MFR # 8205Z
- Zoro # G7858473
- UPC # 720476209973
- Country of Origin Indonesia
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL/3XL |
Length | 10.25 in |
Details
Item | Lime Type R Class 2 Super Econo Mesh Ves |
Color | Lime |
Material | Mesh Fabric, Polyester Mesh |
Closure Type | Zipper |
Standards | ANSI/ISEA 107, Type R Class 2 |
Industry Type | Utility, Construction, Emergency, Baggage Handling, Warehouse |
Features | Reflective, Machine Washable, Breathable, High Visibility, Lightweight |
Fabric Weight | 0.8 lbs |
Description
Lime Type R Class 2 Super Econo Mesh Ves
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV55 Class 2 Heavy Woven Two Tone Engineer Vest (SV55-2ZGD-4X)
- RUBBER-CAL "French Provincial Doormat Kit" - 2 Coir Front Doormats and 1 Boot Scraper (10-108-015)
- HONEYWELL MILLER Pole 12 ft, Carab Clip, Carab, Lanyard, Bag (QP-EP)
- PROPPER Coverall, Chest 43 to 44In., Tan (F51154622144R)
- ERGODYNE Orange Type R Class 2 Two-Tone X-Back Ve (8235ZX)
- ERGODYNE Non-Certified Economy Vest, Lime (8010HL)
- ERGODYNE Orange Type R Class 2 Economy Two-Tone V (8229Z)
- ERGODYNE Lime Type R Class 2 Economy Mesh Vest, 4 (8210Z)
- ERGODYNE Lime Type O Class 1 Breakaway Sash, 3XL (8140BA)
- ERGODYNE GloWear 8210HL Class 2 Economy Vest, Polyester Mesh, Hook Closure, Large to X-Large, Lime (21025)
- CONDOR U-Block Vest, Class2 Orange/Red, M (53YL09)
- Ergodyne High Visibility Clothing