Shop All Traffic Safety Vests and Apparel
Ergodyne
Lime Type R Class 2 FR Modacrylic Vest,
Mfr # 8260FRHL
Zoro # G7859855
original price:
$79.99
9% off
new price: $72.75
/ea
$72.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Size L
- Material Modacrylic Mesh
- Closure Type Hook & Loop
- Features Reflective Strip, Mic Tab, High Visibility, Flame Resistant, Fire Resistant, Interior Pocket, Hook & Loop Closure, Breathable, Pen Slot
Product Information
- Brand Ergodyne
- MFR # 8260FRHL
- Zoro # G7859855
- UPC # 720476214939
- Country of Origin Mexico
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Length | 10.25 in |
Details
Item | Lime Type R Class 2 FR Modacrylic Vest, |
Color | Lime |
Material | Modacrylic Mesh |
Closure Type | Hook & Loop |
Features | Reflective Strip, Mic Tab, High Visibility, Flame Resistant, Fire Resistant, Interior Pocket, Hook & Loop Closure, Breathable, Pen Slot |
Industry Type | Refinery, Accessories, Electrical, Petrochemical, Oil & Gas |
Fabric Weight | 0.6 lbs |
Description
Lime Type R Class 2 FR Modacrylic Vest,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Tower Light, 56mm, Steady, Flash, 5 Color (26ZT25)
- 3M Hlf Msk Resp 6503QL, L, Filter, P100, PK2 (29WT70-4JG27)
- OCCUNOMIX Cooling Towel, Navy, Polyester (TD400-018)
- 3M 3M N95 Particle Respirator 8200 Mask (MMM8200)
- ERGODYNE Economy Surveyors Vest, Lime, S/M (8249Z)
- ERGODYNE Orange Type R Class 2 Standard Mesh Vest (8220HL)
- ERGODYNE Lime Type R Class 2 Economy Mesh Vest, L (8210HL)
- ERGODYNE Lime Type O Class 1 Breakaway Sash, XL/2 (8140BA)
- ERGODYNE GloWear 8205HL Type R Class 2 Super Econo Mesh Safety Vest, Lime, S/M (20973)
- ERGODYNE Lime Type R Class 2 Standard Mesh Vest, (8220HL)
- CONDOR Safety Vest, Yellow/Green, M, Zipper (491T02)
- Ergodyne Workwear and Protective Clothing