Shop All Traffic Safety Vests and Apparel
Ergodyne
Lime Type R Class 2 Economy Two-Tone Ves
Mfr # 8229Z
Zoro # G7859024
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Size 4XL/5XL
- Material Polyester Mesh, Mesh Fabric
- Closure Type Zipper
- Standards ANSI-compliant; 2" Level 2 ANSI-compliant
Product Information
- Brand Ergodyne
- MFR # 8229Z
- Zoro # G7859024
- UPC # 720476212997
- Country of Origin Indonesia
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 4XL/5XL |
Length | 10.25 in |
Details
Item | Lime Type R Class 2 Economy Two-Tone Ves |
Color | Lime |
Material | Polyester Mesh, Mesh Fabric |
Closure Type | Zipper |
Standards | ANSI-compliant; 2" Level 2 ANSI-compliant |
Industry Type | Baggage Handling, Construction, Emergency, Warehouse |
Features | Pocket, Reflective |
Fabric Weight | 0.85 lbs |
Description
Lime Type R Class 2 Economy Two-Tone Ves
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Three-Ply General Use Face Mask, Blue, 2000PK (MS2000)
- SURE-FOOT FRP Cover HD Grit, 11.75"x60", Yellow/Black (9N12117X006017H)
- CALLOWAY MILLS Natural, Red, 17 W x 29 L (106761729)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Yellow Magnetic 25 ft. Black/Yellow Belt (WMX160-YW-BYD-M-M-250)
- ERGODYNE Economy Surveyors Vest, Lime, L/XL (8249Z)
- ERGODYNE Lime Type R Class 2 Economy Two-Tone Ves (8229Z)
- ERGODYNE GloWear 8210HL Class 2 Economy Vest, Polyester Mesh, Hook Closure, Large to X-Large, Lime (21025)
- ERGODYNE Lime Type R Class 2 Economy Two-Tone Ves (8229Z)
- ERGODYNE GloWear 8205HL Type R Class 2 SuperEcono Mesh Safety Vest, Lime, 2/3XL (20977)
- ERGODYNE Vest, Safety, 8205Hl, S/M, Orange (20963)
- ERB SAFETY Vest, Lime/Blk Bottom, Mesh, Class 2, 5X (62256)
- Ergodyne Workwear and Protective Clothing