Shop All Traffic Safety Vests and Apparel
Ergodyne
Lime Type R Class 2 Economy Mesh Vest, L
Mfr # 8210Z
Zoro # G7858699
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Size L
- Length 10.25 in
- Fabric Weight 0.7 lbs
Product Information
- Brand Ergodyne
- MFR # 8210Z
- Zoro # G7858699
- UPC # 720476210559
- Country of Origin Indonesia
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Length | 10.25 in |
Details
Item | Lime Type R Class 2 Economy Mesh Vest,L |
Color | Lime |
Fabric Weight | 0.7 lbs |
Description
Lime Type R Class 2 Economy Mesh Vest,L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURA Work Gloves, Drivers, XL, Leather, PR (378GKG4PXL)
- WOOSTER PRODUCTS Stair Tread, Black, 42in W, Extruded Alum (311BLA3-6)
- SKULLERZ BY ERGODYNE Black Rechargable Hard Hat LED Light (8987)
- MCR SAFETY .40Mm Stretch Pu Cotton Poly 49 Coat, XL (518CXL)
- ERGODYNE Lime Type R Class 2 Economy Mesh Vest, 2 (8210Z)
- ERGODYNE Class 2 Econo Breakaway Vest, 2XL/3XL (21077)
- ERGODYNE Orange Type R Class 2 Two-Tone Vest, L/X (8230Z)
- ERGODYNE Lime Type R Class 2 Economy Two-Tone Ves (8229Z)
- ERGODYNE Orange Type R Class 2 Economy Mesh Vest, (8210Z)
- ERGODYNE Lime Type O Class 1 Breakaway Sash, 3XL (8140BA)
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Orange, Zipper, XL (61882)
- Ergodyne Traffic Safety Vests and Apparel