Shop All Traffic Safety Vests and Apparel
Ergodyne
Lime Type R Class 2 Economy Mesh Vest, 4
Mfr # 8210Z
Zoro # G7858787
product price: $6.65
/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Size 4X
- Material Polyester Mesh, Mesh Fabric
- Closure Type Zipper
- Standards ANSI/ISEA 107, Type R Class 2
Product Information
- Brand Ergodyne
- MFR # 8210Z
- Zoro # G7858787
- UPC # 720476210597
- Country of Origin Indonesia
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 4X |
Length | 10.25 in |
Details
Item | Lime Type R Class 2 Economy Mesh Vest,4 |
Color | Lime |
Material | Polyester Mesh, Mesh Fabric |
Closure Type | Zipper |
Standards | ANSI/ISEA 107, Type R Class 2 |
Industry Type | Construction, Emergency, Warehouse, Utility, Baggage Handling |
Fabric Weight | 0.9 lbs |
Features | Pocket, Mic Tab, High Visibility, Reflective, Breathable, Machine Washable, Lightweight |
Description
Lime Type R Class 2 Economy Mesh Vest,4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aisle Marking Tape, Solid, Purple, 2" W (VM102PU)
- HONEYWELL NORTH 5500 Series Low Maintenance Half Mask Respirator, Large (550030L)
- VIKING Viking FR Insulated 300D Jkt Blk, XXXL (3907FRWJ-XXXL)
- MUCK BOOT CO Men's Mossy Oak Country DNA Woody Arctic Ice + Vibram Arctic Grip A.T. Boot (AVTVAMDNAM 120)
- ERGODYNE Lime Type R Class 2 Super Econo Mesh Ves (8205Z)
- ERGODYNE Vest, Safety, 8205Hl, S/M, Orange (20963)
- ERGODYNE Orange Type R Class 2 Economy Two-Tone V (8229Z)
- ERGODYNE Class 2 Econo Breakaway Vest, L/XL (21075)
- ERGODYNE Lime Type R Class 2 Economy Two-Tone Ves (8229Z)
- ERGODYNE Orange Type R Class 2 Economy Mesh Vest, (8210Z)
- CONDOR High Visibility Vest, Yellow/Green, 3XL (53YN98)
- Ergodyne Workwear and Protective Clothing