Shop All Tool Lanyards & Tethering
Ergodyne
Lanyard Kit, 38" to 70" L, SS Hardware
Mfr # 3191
Zoro # G5478046
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 38 in to 60 in
- Max. Working Load 15 lb
- Color Orange/Black
- Line Material 1680D Polyester Webbing
- Includes 45 Degrees Beveled Edge
Product Information
- Brand Ergodyne
- MFR # 3191
- Zoro # G5478046
- UPC # 720476196617
- Country of Origin China
- Category Tool Lanyards & Tethering
Dimensions
Length | 38 in to 60 in |
Size | Universal |
Details
Item | Tool Tethering Kit |
Max. Working Load | 15 lb |
Color | Orange/Black |
Line Material | 1680D Polyester Webbing |
Includes | 45 Degrees Beveled Edge |
Hardware Material | Aluminum Alloy, Polyester Webbing |
Hardware | Single-Action Carabiner with Loop |
No. of Attachment Points Included | 1 |
Brand and Series | Ergodyne Squids |
Tether Style | Elastic |
Tethering Component | Kit |
No. of Tethers Included | 1 |
Weight Capacity | 10 lb |
Attachment Point Style | Power Tool Sleeve |
Series | Squids |
Kit Contents | Attachment Point, Tether |
Number of Wristbands Included | 0 |
Additional Kit Contents | Lanyard, Power Tool Trap |
Number of Attachment Points Included | 1 |
Number of Belts Included | 0 |
Number of Tethers Included | 1 |
Description
Tool Tethering Kit, Weight Capacity 10 lb, Size Universal, Attachment Point Style Power Tool Sleeve, Number of Belts Included 0, Tether Style Elastic, Tethering Component Kit, Number of Attachment Points Included 1, Number of Tethers Included 1, Additional Kit Contents Lanyard, Power Tool Trap, Wristband Style Not Applicable, Number of Wristbands Included 0, Belt Padding Not Applicable, Series Squids
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Diamond Turning Insert, Diamond, 2, DCGT, .5, Carbide (DCGT070202-PM2 WXN10)
- JOHNSON LEVEL & TOOL Builders Transit Level Kit, 22X, 200 ft (40-6912)
- VEGA Adapter, 3/8 x 1/4 Hex Adapter x 3" Ball (175ADB38)
- KO-KEN Socket 1 12 Point 42mm 1/2 Sq. Drive (4405A-1)
- ERGODYNE Squids 3177 Anchor Choke Strap for Tool Tethering, 60 lb Max Safe Working Capacity, 28 Long, Orange (19195)
- ERGODYNE Coil Hard Hat Lanyard, Buckle, 18in.L, Lime (3157)
- ERGODYNE Cold Shrink Tool Trap, 1-1/4 to 1-3/4 In. (3724)
- ERGODYNE Anchor Choke Strap, 3174 (3174)
- ERGODYNE Retractable Tool Lanyard, 2 lb (3001)
- ERGODYNE Coil Hard Hat Lanyard, Clamp, 13in.L, Black (3158)
- TOOLMATE Electronic Retractable Tether, 36"L, Black (0KP1-3A332)
- Ergodyne Tool Lanyards & Tethering