Shop All Kneeling Boards
Ergodyne
Kneeling Pad, 6"L, 4"W, Rubber, Black
Mfr # 365
Zoro # G8625475
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Backing None
- Material Rubber
- Width 4 in
- Thickness 1 in
Product Information
- Brand Ergodyne
- MFR # 365
- Zoro # G8625475
- UPC # 720476184652
- Country of Origin Taiwan, Province of China
- Category Kneeling Boards
Dimensions
Length | 6 in |
Width | 4 in |
Overall Width | 4 in |
Overall Length | 6 in |
Details
Backing | None |
Material | Rubber |
Thickness | 1 in |
Item | Kneeling Pad |
Features | Oil Resistant, Portable, Water Resistant |
Application | For Maintenance Workers, Plumbers, Electricians, HVAC Workers, Roofers, On Tile, Carpeting, Wood, Concrete, Metal Grating |
Edges | Round |
Color | Black |
Handle Type | Grabber |
Edge Shape | Round |
Includes Handle | Handle Included |
Description
Kneeling Pad, Overall Length 6 in, Overall Width 4 in, Thickness 1 in, Color Black, Features Oil Resistant, Portable, Water Resistant, Handle Type Grabber, Backing Material Not Applicable, Edge Shape Round, Includes Handle Handle Included, Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Hi-Vis Mechanics Gloves, XL, Yellow, Polyester (488C42)
- XPOSE SAFETY PG500, Poly Disposable Gloves, Poly, L, 2 PK, Clear (PG500L-2-X-S)
- IMPACTO Anti-Fatigue Heel Cup, Mn 5-7, Wmn 7-9, PR (4770)
- EATON Tower Light LED Module Steady, Green (SL4-L24-G)
- ERGODYNE Kneeling Pad, 6"L, 4"W, Rubber, Black (365)
- ERGODYNE 385 Black Large Kneeling Pad (18385)
- ERGODYNE Kneeling Pad, 6"L, 4"W, Rubber, Black (365)
- ERGODYNE Standard Kneeling Pad, Black (380)
- CONDOR Kneeling Mat, 36 x 18 In, Black (22EN48)
- LIFT SAFETY KNEELING MAT (KKM-16K)
- NOTRAX Knee RX Kneeling Mat, Nitrile/PVC Sponge Kneeling Pad, 12 in L x 22 in W, Built-In Handle, Black (950S1222BL)
- Ergodyne Ergonomics