Shop All Knee Pads
Ergodyne
Knee Pad, UNIV, , Hook/Loop, Black, PR
Mfr # 435HL
Zoro # G5085359
product price: $30.69
/pr
$30.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Elbow and Knee Pad Size Universal
- Size Universal
- Closure Type Hook-and-Loop
- Number of Straps 2
- Pad Material Gel, Foam
Product Information
Dimensions
Elbow and Knee Pad Size | Universal |
Size | Universal |
Details
Item | Knee Pad |
Closure Type | Hook-and-Loop |
Number of Straps | 2 |
Pad Material | Gel, Foam |
Style | Hard Shell |
Color | Black |
Cap Material | Rubber |
Strap Material | Elastic |
Features | Comfort Hinge Design, Durable Locking Buckle, Hinge Design Strategically Located Straps |
Cap Swivel | Swivel Cap |
Cap Flexibility | Flexible Cap |
Product Type | Knee Pad |
Cap Stabilization | Stabilizing Cap |
Cap Resistance Properties | Abrasion Resistant, Non-Slip |
Latex Content | Contains Latex |
Closure | Hook-and-Loop |
Description
Knee Pad, Color Black, Size Universal, Features Comfort Hinge Design, Durable Locking Buckle, Hinge Design Strategically Located Straps, Number of Straps 2, Closure Hook-and-Loop, Strap Material Elastic, Cap Material Rubber, Pad Material Gel, Foam, Latex Content Contains Latex, Product Type Knee Pad, Cap Stabilization Stabilizing Cap, Cap Resistance Properties Abrasion Resistant, Non-Slip, Cap Swivel Swivel Cap, Cap Flexibility Flexible Cap, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPASS HUBBELL LIGHTING COMPASS Thermo Exit Sign/ Battery Backup (CERRC)
- CONDOR Leather Gloves, Gaunlet Cuff, S, PR (5AJ38)
- ENCON Aquarion Portable Eye Wash Station 23.5" L x 17.5" W x 30.5" H (PLS455)
- NMC Dot Placard Sign, 1942 5.1, Material: Rigid Plastic (DL145BR)
- ERGODYNE Knee Pad, UNIV, Clip, Black, PR (435)
- ERGODYNE Ergodyne® ProFlex® 335 Slip-Resistant Rubber Cap Knee Pad, Black Cap, One Size (18335)
- ERGODYNE Black Single Layer Neoprene Knee Sleeve, (600)
- ERGODYNE 335 Black Cap Rubber Cap Knee Pads (ERG18335)
- ERGODYNE ProFlex 342 Injected Gel Knee Pads, Extra Long Cap, Black, (18442)
- ERGODYNE Ergodyne® ProFlex® 357 Lightweight Gel Knee Pads, Short Cap, Black, 18457 (18457)
- IMPACTO Knee Pads, Nonmarr, VEP, Universal (801-20)
- Ergodyne Knee Pads