Shop All Lanyard & Lifeline Accessories
Ergodyne
Kit Hand Tool Tethering Kit 1lb / 0.5k
Mfr # 3194
Zoro # G7862515
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 1 lb
- Series Squids
- Includes Attachment Point, Tether
- Size Universal
- Tether Style Coiled
Product Information
- Brand Ergodyne
- MFR # 3194
- Zoro # G7862515
- UPC # 720476196648
- Country of Origin China
- Category Lanyard & Lifeline Accessories
Dimensions
Size | Universal |
Details
Item | Kit |
Weight Capacity | 1 lb |
Series | Squids |
Includes | Attachment Point, Tether |
Tether Style | Coiled |
No. of Tethers Included | 1 |
Attachment Point Style | Socket |
No. of Attachment Points Included | 4 |
Number of Wristbands Included | 0 |
Additional Kit Contents | Lanyard, Tool Attachments |
Number of Tethers Included | 1 |
Number of Belts Included | 0 |
Number of Attachment Points Included | 4 |
Description
Tool Tethering Kit, Weight Capacity 1 lb, Size Universal, Attachment Point Style Socket, Number of Belts Included 0, Tether Style Coiled, Tethering Component Kit, Number of Attachment Points Included 4, Number of Tethers Included 1, Additional Kit Contents Lanyard, Tool Attachments, Wristband Style Not Applicable, Number of Wristbands Included 0, Belt Padding Not Applicable, Series Squids
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Device, PK6 (65966)
- PORTWEST Liquid Pro HR Cut Glove, XXL (AP81)
- LYLE Decaldanger High Voltage, 5"x3.5", Sign Shape: Rectangle (LCU4-0046-ND_5X3.5)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 7" Height, Rigid Plastic, Boiler Shutoff, Landscape (OS-EM-P-710-L-10299)
- ERGODYNE Tool Tethering Kit, Black/Green/Orange (3187)
- ERGODYNE Standard Clear Phone Pouch and Trap (3760S)
- ERGODYNE Tool Tethering Kit, Black/Green/Orange (3183)
- ERGODYNE Black And Orange Hand Tool Trap Slips (3740S)
- ERGODYNE Stainless Grinder Tool Trap (3797)
- ERGODYNE Black And Orange Hand Tool Trap Slips (3740XL)
- MSA SAFETY Self-Retracting Lifeline, 310 lb Weight Capacity, Clear (63013-00E)
- Ergodyne Fall Protection