Shop All Glove Dispensers & Accessories
Ergodyne
Holder, f/PPE Gear, Dual Clips, Breakaway, 6-1/2"x1"x1", Orange
Mfr # EGO19118
Zoro # G601846516
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copolymer
- Features Detachable; Durable; Lightweight; Non-conductive
Product Information
- Brand Ergodyne
- MFR # EGO19118
- Zoro # G601846516
- UPC # 720476191186
- Country of Origin United States
- Category Glove Dispensers & Accessories
Details
Item | Squids Grabber Clip |
Color | Orange |
Material | Copolymer |
Features | Detachable; Durable; Lightweight; Non-conductive |
Description
Squids 3400 Glove Clip Holder with dual clips keeps your face masks, gloves, ice traction, cooling towels, keys and whatever else always seems to mysteriously disappear close at hand. Versatile dual clip can be used as one unit or detached and used as two separate pieces. Breakaway feature allows the glove grabbers to safely break away in an emergency. Patented design allows it to be put back together and used again. Strong gripping jaws can hold onto gloves, hats, keys, towels and other PPE that are too bulky to fit in pockets. Acetal copolymer construction is nonconductive, temperature-resistant and chemical-resistant. Opening of the grabber's teeth is 1/2". Average breaking strength is 26 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 9 Men's 6 in Work Boot Steel Work Boots, Black (W211042)
- PEABODY ENGINEERING ProChem® Containment Basin, Tank Containment Unit, 111 Gal, Holds tank size 65/75/100 (253-31632)
- KISHIGO 6XL Class 2 High Visibility Vest, Orange (1084-6X)
- PIP Knit Gloves, L, Seamless Knit, PK12 (42-874)
- ERGODYNE Glove Clip, Lime, 9" (3400)
- ERGODYNE Glove Clip, Black, 9" (3400)
- ERGODYNE 3420 Black Swiveling Glove Clip Holder - Dual Clips (19412)
- ERGODYNE Glove Clip Holder, Dual Clips, Squids 3400 Series, Holds Gloves & Gear, Orange (3400)
- ERGODYNE Holder, f/PPE Gear, Dual Clips, Breakaway, 6-1/2"x1"x1", Lime (EGO19119)
- ERGODYNE Glove Clip, 9 In. H, Blue (3400)
- KANTEK Kantek KTKAD60 Tape Dispenser Acrylic 2 in. W x 3 in. D x 6 in. H Clear (KTKAD60)
- Ergodyne Glove Dispensers & Accessories