Shop All High Visibility Vests
Ergodyne
GloWear 8260FRHL Class 2 FR Modacrylic Vest, Lime, 4XL/5XL
Mfr # 21499
Zoro # G308415428
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ergodyne
- MFR # 21499
- Zoro # G308415428
- UPC # 720476214991
- Country of Origin China
- Category High Visibility Vests
Description
class 2 fire resistant modacrylic vest: astm f1506-certified modacrylic mesh fabric. Hook & loop closure and d-ring access ansi-certified modacrylic mesh 5.4 oz. fabric passes astm f1506; atpv of 5.0 cal/cm 3m scotchlite fr reflective material, 2 level 2 ansi-certified fr hook & loop closure d-ring access slot pockets: one inside, one dual pen pocket lime
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERMA Buzzer, 115VAC/DC, Black, 2-3/64" W, IP65 (10900077)
- ANGRY BULL BARRICADES Interlocking Red Barricade, Removable Bridge Feet, 8.5 ft. (AC-HDX85-BR-RD)
- TILSATEC Apron, 34inLx22inW, Gray, M, RhinoGuard(TM) (TTP470)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, XL, PR (11-800)
- ERGODYNE Class 2 Super Econo Mesh Vest, Lime, S/M (20973)
- ERGODYNE GloWear Two-Tone Mesh Vest, Reflective Binding, 2XL/3XL, Type R, Class 2, Lime (24147)
- ERGODYNE GloWear 8320Z Class 3 Standard Vest, Lime, L/XL (22125)
- ERGODYNE GloWear 8220HL Class 2 Standard Vest, Orange, L/XL (21135)
- ERGODYNE Ergodyne® GloWear® 8245PSV Public Safety Vest, Lime, 6XL/7XL (24000)
- ERGODYNE Lime Type R Class 3 FR Modacrylic Vest, (8356FRHL)
- TINGLEY Tingley Job Sight HighVisibility YellowOrange TwoTone Vest (V73852.2X-3X)
- Ergodyne High Visibility Clothing