Shop All High Visibility Jackets & Coats
Ergodyne
GloWear 8215BA-S Breakaway Mesh Hi-Vis Safety Vest, Class 2, Economy, 2XL, Lime
Mfr # 24546
Zoro # G308421122
product price: $14.19
/ea
Sold in multiples of 3 for $42.57
$42.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ergodyne
- MFR # 24546
- Zoro # G308421122
- UPC # 720476245469
- Country of Origin Indonesia
- Category High Visibility Jackets & Coats
Description
The glowear 8215ba-s mesh hi-vis safety vest is an ansi 107 type r, class 2 vest made of 3.3oz polyester mesh with breakaway hook & loop on shoulders and sides for safety from snag hazards and moving parts. This hi-vis vest features 2 reflective tape for enhanced low-light visibility, plus a lower interior pocket and single mic tab. A hook & loop closure makes for easy on and off. single sizing this vest is available in single sizes to allow workers to order their exact size for a more tailored, performance-style fit compared to dual-size vests *tip: for best single-size fit, select one size down from your normal t-shirt size. The 8215ba breakaway hi-vis safety vest is our identical dual-size model for those who prefer a looser fit for wear over sweatshirts or jackets. this reflective safety vest is ideal for anyone requiring type r, class 2 apparel, including road construction, baggage handling and municipalities. features: high visibility compliance ansi/isea 107, type r class 2 compliant with 2 reflective tape for low-light visibility breakaway hook & loop on shoulders and sides for safety around snag hazards and moving parts lightweight breathability 3.3oz polyester mesh easy on & off hook & loop closure lower interior pocket for storage of pens, notepads, etc. Mic tab for convenient radio access single sizing allows workers to order their exact size for optimal fit *tip: select one size down from your normal t-shirt size machine washable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Gate Valve Lockout, Fits Sz 5 to 6-1/2 (65592)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (62-400)
- KLEIN TOOLS Full Brim Hard Hat with Lamp, Type 1, Class C (60407RL)
- BRADY Carded Numbers and Letters, 8, PK32 (3420-8)
- ERGODYNE GloWear 8365 Class 3 Rain Jacket, Lime, 3XL (24327)
- ERGODYNE Lime Hi-Vis Ranger Hat, 2XL/3XL (8935)
- ERGODYNE GloWear 8365 Class 3 Rain Jacket, Lime, 4XL (24328)
- ERGODYNE Lime Type R Class 3 Blk Front Hooded Swe (8373)
- ERGODYNE Orange Hi-Vis Ranger Hat, 2XL/3XL (8935)
- ERGODYNE Lime Treated Polyester Hi-Vis Class 2 Ve (8256Z)
- TOUGH DUCK Men's Black Polyester 5-in-one Parka size M (S42611)
- Ergodyne High Visibility Clothing