Shop All Neck Gaiters & Warmers
Ergodyne
FR Neck Gaiter, Navy, Universal, HRC 2
Mfr # 6962
Zoro # G7844204
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Color Navy
- Material Polartec(R)
- ATPV Rating 20.0 cal/sq cm
- Hazard Risk Category (HRC) 2
Product Information
- Brand Ergodyne
- MFR # 6962
- Zoro # G7844204
- UPC # 720476169642
- Country of Origin Indonesia
- Category Neck Gaiters & Warmers
Dimensions
Size | Universal |
Details
Item | FR Neck Gaiter |
Color | Navy |
Material | Polartec(R) |
ATPV Rating | 20.0 cal/sq cm |
Hazard Risk Category (HRC) | 2 |
Standards | NFPA 2112, NFPA 70E |
Arc Flash PPE Category | 2 |
Covers | Ears, Mouth, Neck |
Material Trade Name | Polartec(R) |
Style | Over The Head |
Areas Covered | Ears, Mouth, Neck |
Description
ATPV Rating 20.0 cal/sq cm, Arc Flash PPE Category 2, Areas Covered Ears, Mouth, Neck, Color Navy, FR Neck Gaiter, Material Trade Name Polartec(R), Size Universal, Standards NFPA 2112, NFPA 70E
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XS, 50 PK, Navy Blue (FP-N-50-XS-NBLE)
- MECHANIX WEAR Mechanics Gloves, S, Gray/White, Mesh (MSV-00-008)
- CONDOR High Visibility Vest, Yellow/Green, 5XL (53YM87)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 38 30)
- ERGODYNE Fleece Neck Gaiter (6960)
- ERGODYNE N-Ferno 6847 Balaclava Face Mask, Fire Resistant, Black, NFPA 70E & NFPA 2112 (16847)
- FOCO Neck Gaiter Ny Jets (194751392573)
- CHILL-ITS BY ERGODYNE Multi-Band, Black, Universal Size (6487)
- CHILL-ITS BY ERGODYNE Flame Resistant Neck Gaiter, Navy, Nomex IIIA (6486)
- POINT6 Short Merino Gaiter Double Layer, Black, One Size Fits All (71-7004-204-00)
- OAKLEY NECK GAITER BLK L/XL 1PK (FOS90071202ELXL)
- Ergodyne Neck Gaiters & Warmers