Shop All Cooling Vests and Jackets
Ergodyne
Evaporative Cooling Vest, Embedded Polymers, Zipper Closure, Lime, XL
Mfr # EGO12535
Zoro # G202500831
product price: $67.45
/ea
$67.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Size XL
- Cooling Method Water Activated, Soak
- Features Lightweight, Easy Activation, Breathable Comfort
- Closure Type Zipper
Product Information
- Brand Ergodyne
- MFR # EGO12535
- Zoro # G202500831
- UPC # 720476125358
- Country of Origin Taiwan, Province of China
- Category Cooling Vests and Jackets
Dimensions
Size | XL |
Details
Item | Evaporative Cooling Vest |
Color | Lime |
Cooling Method | Water Activated, Soak |
Features | Lightweight, Easy Activation, Breathable Comfort |
Closure Type | Zipper |
Maximum Cooling Time | Up to 4 hrs |
Garment Type | Vest |
Workwear Cooling Technology | Evaporative |
Description
The Chill-Its 6665 Evaporative Cooling Vest is made with an advanced polymer-embedded fabric to provide workers with immediate core cooling relief from the heat. It is made of comfortable and durable quilted nylon exterior with mesh side panels for ventilation and stretch. For best results, wear this lightweight, body cooling vest over a T-shirt. Water-repellant liner keeps the interior of the vest as dry as possible when activated though you should expect to feel some dampness/wetness. This simple, effective and comfortable solution for heat stress prevention is similar to how sweat cools the body. When activated, this cooling safety vest is comfortable and refreshing for even the hottest days of the year. Size extra-large fits chest from 42" to 45".
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLUS Knit Face Mask, Fleece Lined, Navy (980-N)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Due To Insurance Purposes Customers Are Sign, Landscape (OS-NS-D-1824-L-11591)
- LACROSSE Size 11 Men's Steel Rubber Boot, Black (228260)
- GASTEC Tube, Carbon Dioxide, 300-5000, PK10 (2LL)
- ERGODYNE Dry Evaporative Cooling Vest, Lime, M (12673)
- RADIANS Radians Arctic Radwear(R) Cooling Vest (RCV11-S/M)
- PIONEER Cooling Sleeve Black (V2053370U-M/L)
- CHILL-ITS BY ERGODYNE Cooling Long Sleeve Sun Shirt with UV Protection, Blue, 2XL (6689)
- CHILL-ITS BY ERGODYNE Lime Class 2 Hi-Vis Safety Cooling Vest - M (6668)
- CHILL-ITS BY ERGODYNE Cooling Vest, Blue, 5XL (6667)
- CHILL-ITS BY ERGODYNE Cooling Vest, Blue, 4XL (6667)
- Ergodyne Cooling Vests and Jackets