Shop All High Visibility Jackets & Coats
Ergodyne
ErgodyneGloWear 8377 Type R Class 3 Quilted Bomber Jacket, Orange, 4XL, 25618
Mfr # 25618
Zoro # G602564068
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 4XL
- Color Orange
- Fabric Weight 2.4 lbs
- Length 33 in
Product Information
- Brand Ergodyne
- MFR # 25618
- Zoro # G602564068
- UPC # 720476256182
- Country of Origin Unknown
- Category High Visibility Jackets & Coats
Dimensions
Size | 4XL |
Length | 33 in |
Details
Color | Orange |
Fabric Weight | 2.4 lbs |
Description
ERGODYNE®GLOWEAR® 8377 TYPE R CLASS 3 QUILTED BOMBER JACKET, ORANGE, 4XL, 25618 CLASS 3 QUILTED BOMBER JACKET: FULLY QUILTED, INSULATED INTERIOR FOR WARMTH AND HI-VIS OUTER SHELL FOR COMPLIANCE AT AN EXCEPTIONAL VALUE. FEATURES
- WEATHERPROOF 300D OXFORD POLYESTER OUTER SHELL PU COATING FULLY LINED WITH 160G THERMAL QUILTED INSULATION 2" ANSI-COMPLIANT REFLECTIVE MATERIAL BLACK PANELS HIDE DIRT AND WEAR INSET HOOD WITH DRAWSTRING AND STOPPERS CELL PHONE CHEST POCKET DUAL SLOT PEN POCKET ON ARM DUAL MIC TABS FOR CLIPPING RADIOS ZIPPER FRONT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Poly Liquid Disposal Can ext. dia. 12" x 14.75" H (CAN117)
- DUNLOP Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 13 (8677633)
- C.H. HANSON Stencil Set 2IN 46 Pieces Interlocking (10192)
- DEWALT 20 V, Heated Hoodie, Men's, Black, M (DCHJ067B-M)
- ERGODYNE 8381 XL Orange Type R Class 3 Hi-Vis 3-in-1 Bomber Jacket (25585)
- ERGODYNE Orange Hi-Vis Ranger Hat, 2XL/3XL (8935)
- ERGODYNE GloWear 8215BA-S Breakaway Mesh Hi-Vis Safety Vest, Class 2, Economy, 2XL, Lime (24546)
- ERGODYNE 8366 Glowear Type R Class 3 Lightweight Hi-Vis Rain Jacket, Lime, XL (24335)
- ERGODYNE Lime Breakaway Hi-Vis Class 2 Vest, 2XL/ (8217BA)
- ERGODYNE Workwear Jacket, Class 2, Type R, Lime, Size 4XL (8275)
- TINGLEY Tingley Icon ANSI Class 3 Fleece Lined Hi-Vis Rain Jacket (J24172.MD)
- Ergodyne Workwear and Protective Clothing