Shop All High Visibility Jackets & Coats
Ergodyne
ErgodyneGloWear 8377 Type R Class 3 Quilted Bomber Jacket, Lime, XL, 25625
Mfr # 25625
Zoro # G702564142
product price: $96.65
/ea
Free Shipping & Returns
$96.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ergodyne
- MFR # 25625
- Zoro # G702564142
- UPC # 720476256250
- Country of Origin Unknown
- Category High Visibility Jackets & Coats
Description
ERGODYNE®GLOWEAR® 8377 TYPE R CLASS 3 QUILTED BOMBER JACKET, LIME, XL, 25625 CLASS 3 QUILTED BOMBER JACKET: FULLY QUILTED, INSULATED INTERIOR FOR WARMTH AND HI-VIS OUTER SHELL FOR COMPLIANCE AT AN EXCEPTIONAL VALUE. FEATURES
- WEATHERPROOF 300D OXFORD POLYESTER OUTER SHELL PU COATING FULLY LINED WITH 160G THERMAL QUILTED INSULATION 2" ANSI-COMPLIANT REFLECTIVE MATERIAL BLACK PANELS HIDE DIRT AND WEAR INSET HOOD WITH DRAWSTRING AND STOPPERS CELL PHONE CHEST POCKET DUAL SLOT PEN POCKET ON ARM DUAL MIC TABS FOR CLIPPING RADIOS ZIPPER FRONT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS 1" Color Coding Dots Pink Flr - Roll Form (DOT-10RL Pink Flr)
- RUBBER-CAL "Tuff-n-Lastic" Rubber Runner Mat - 1/8 in x 48 in x 6 ft Rolled Rubber Flooring - Black (03-205-W100)
- ALLEGRO INDUSTRIES HP Nova 2000 Helmet w/Flow Control Valve (NV20-00)
- HONEYWELL NORTH 14" Chemical Resistant Gloves, Butyl, 10, 1 PR (B324/10)
- ERGODYNE Lime Breakaway Hi-Vis Class 2 Vest, 4XL/ (8217BA)
- ERGODYNE Lime Type R Class 3 Fleece Lined Bomber (8379)
- ERGODYNE GloWear 8365 Class 3 Rain Jacket, Lime, 5XL (24329)
- ERGODYNE 8381 XL Orange Type R Class 3 Hi-Vis 3-in-1 Bomber Jacket (25585)
- ERGODYNE Lime Type R Class 3 Blk Front Hooded Zip (8372)
- ERGODYNE GloWear 8365 Class 3 Rain Jacket, Lime, L (24324)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Orange, Large (8384)
- Ergodyne High Visibility Jackets & Coats