Shop All Hard Hats
Ergodyne
Ergodyne Skullerz® 8972LED Hard Hat Cap Style, Ratchet Susp, Vented, LED Light, Class C, Orange
Mfr # 60147
Zoro # G104872463
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
Product Information
Details
Color | Orange |
Description
Ergodyne skullerz 8972led hard hat cap style, ratchet susp, vented, led light, class c, orange the skullerz 8972 class c cap style hard hat with 4-point suspension is heavy-duty yet lightweight and comfortable head protection built to protect the top of the head from falling objects or bumping into stationary objects. A padded, moisture-wicking and odor-resistant sweatband and top pad lines the sides, forehead and top interior and is removable for easy replacement. this cap-style brim can be worn backwards to improve upward visibility or forward to keep sun and rain away from the eyes.the open frame design in combination with the adjustable venting offer the best of both worlds: a cooler hard hat in the heat and a dry hard hat in the rain. These vents release heat buildup and allow air to circulate, reducing perspiration in hot and humid working environments. customized fit this safety helmet fits hat sizes 6.5 - 8 (21in 25 in / 53cm 63.5cm). Customize the size with the easy-to-adjust 4-point premium ratcheting suspension. Simply turn the one-handed adjustment knob to tighten or loosen the fit without having to take the hard hat off. Built with weight distribution in mind, this hard hat's snug fit balances perfectly on the head and doesn't slip off. accessorize it one of the biggest challenges for many workers is how to use a hard hat with lights. Straps get snagged and lights fall over. This hard hat includes front and rear slots for secure attachment of the skullerz hard hat headlamp (available as an accessory or with the 8972led ). This hard hat also includes side accessory slots for other common accessories like ear protection or hard hat face shields. The suspension also has dedicated attachment locations for the skullerz hard hat chin strap accessory (chin strap not included). For added personalization, stamp your lid with our tenacious hard hat stickers. This class c hard hat is certified and meets requirements of the a
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 470Z33 (470Z33)
- SPILLTECH Oil-Only Commander Pads, PK100 (BPF100H-BX)
- SAFETY TECHNOLOGY INTERNATIONAL Surface Mount Clear Poly Enclosure w/Lock, 10-7/8" H x 8-7/8" W (STI-7520)
- ANSELL Die Cut Apron, 49in. x 33in., Green, PK12 (56-102)
- ERGODYNE White Class C Hard Hat Cap Style Vented (8972)
- ERGODYNE White Class C Hard Hat Full Brim Vented (8973-LED)
- ERGODYNE White Class E Hard Hat Cap w/Ratchet Sus (8970-LED)
- ERGODYNE Orange Class C Hard Hat Cap Style Vented (8972)
- ERGODYNE Skullerz 8976 Class E Safety Helmet, 6-Point Rachet Suspension, Lime (60260)
- ERGODYNE White Class E Hard Hat Cap Style w/ Ratc (8970)
- BULLARD Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Yellow (30YLR)
- Ergodyne Head Protection