Shop All Hard Hats
Ergodyne
Ergodyne Skullerz® 8971 Hard Hat, Full Brim, Ratchet Suspension, Class E, White
Mfr # 60150
Zoro # G204872523
product price: $71.95
/ea
$71.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
Product Information
Details
Color | White |
Description
Ergodyne skullerz 8971 hard hat, full brim, ratchet suspension, class e, white the skullerz 8971 class e full brim hard hat with 4-point suspension is heavy-duty yet lightweight and comfortable head protection built to protect the top of the head from falling objects or bumping into stationary objects. A padded, moisture-wicking and odor-resistant sweatband and top pad lines the sides, forehead and top interior and is removable for easy replacement. This full brim hard hat provides 360 degrees of protection from sun and rain. customized fit this safety helmet fits hat sizes 6.5 - 8 (21in 25 in / 53cm 63.5cm). Customize the size with the easy-to-adjust 4-point premium ratcheting suspension. Simply turn the one-handed adjustment knob to tighten or loosen the fit without having to take the hard hat off. Built with weight distribution in mind, this hard hat's snug fit balances perfectly on the head and doesn't slip off. accessorize it one of the biggest challenges for many workers is how to use a hard hat with lights. Straps get snagged and lights fall off. This hard hat includes front and rear slots for secure attachment of the skullerz hard hat headlamp (available as an accessory or with the 8971led). This hard hat also includes side accessory slots for other common accessories like ear protection or hard hat face shields. The suspension also has dedicated attachment locations for the skullerz hard hat chin strap accessory (available as an accessory). For added personalization, stamp your lid with our tenacious hard hat stickers. This class e hard hat is certified and meets requirements of the ansi z89.1-2014, csa z94.1-15, type 1, class e standard. Ideal for construction & utility job sites, oil & gas, road work, forestry, mining, general site work and projects at altitude.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG 5 gal Yellow Galvanized Steel Type I Safety Can Diesel (UI50SY)
- BRADY Label, 1 in W, White (M6-18-499)
- CAROLINA SHOE Size 9-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (CA3557)
- NMC Danger Confined Space Sign, D487AB (D487AB)
- ERGODYNE Skullerz 8970 Hard Hat Cap Style, Ratchet Suspension, Class E, Orange (60141)
- ERGODYNE White Class C Hard Hat Full Brim Vented (8973)
- ERGODYNE Orange Class E Hard Hat Cap Style w/ Rat (8970)
- ERGODYNE Skullerz 8967 Class E Lightweight Cap-Style Hard Hat, 6-Point Rachet Suspension, Lime (60226)
- ERGODYNE Orange Class E Hard Hat Cap w/Ratchet Su (8970-LED)
- ERGODYNE Skullerz 8968 Class C Lightweight Full Brim Hard Hat, Venting, 6-pt Rachet Suspension, White (60227)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), White (19331)
- Ergodyne Hard Hats