Shop All General Purpose Gloves
Ergodyne
Ergodyne ProFlex 818WP Small Performance Thermal Waterproof Utility Gloves, Orange, 17392
Mfr # 17392
Zoro # G002573264
product price: $83.29
/ea
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size S
- Color Orange
- Length 5 in
- Palm Width (cm) 7.62 cm
- Fabric Weight 0.41 lbs
Product Information
- Brand Ergodyne
- MFR # 17392
- Zoro # G002573264
- UPC # 720476173922
- Country of Origin Unknown
- Category General Purpose Gloves
Dimensions
Glove Size | S |
Length | 5 in |
Palm Width (cm) | 7.62 cm |
Details
Color | Orange |
Fabric Weight | 0.41 lbs |
Description
ERGODYNE® PROFLEX® 818WP PERFORMANCE THERMAL WATERPROOF UTILITY GLOVES, ORANGE, S, 17392 PERFORMANCE THERMAL WATERPROOF UTILITY GLOVES: DUAL-ZONE INSULATION, WATERPROOF INSERT AND TENA-GRIPTM PALM; KEEP HANDS WARM AND DRY. FEATURES
- DUAL-ZONE 3MTM THINSULATETM INSULATION WATERPROOF/WINDPROOF BREATHABLE MEMBRANE INSERT WEATHER-RESISTANT RIPSTOP OUTER SHELL + DWR FINISH TOUGH TENA-GRIPTM PALM AND FINGERTIPS TOUCH SCREEN CAPABLE THUMB AND INDEX FINGER EXTENDED NEOPRENE CUFF WITH HOOK & LOOP CLOSURE AND ID SPACE NEOPRENE KNUCKLE PAD SOFT THUMB NOSE/BROW WIPE AREA REFLECTIVE ACCENTS EN 388: 3322 X PATENT PENDING
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Tingley® Workbrutes® 10" Frigiflex® Pvc Overboots, Large (9.5-11) (35121.LG)
- SAS SAFETY Raven, Nitrile Disposable Gloves, Textured, 7 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (SA66517)
- KONG USA Paddle Wire, Cyan (901B00300KK)
- ALLEGRO INDUSTRIES Exhaust Filter (9700-02)
- ERGODYNE 17042 ProFlex 710 Heavy-Duty Full-Finger Trade Gloves - Small (87917042)
- ERGODYNE Proflex 817 Reinforced Thermal Utility Gloves, Black, Small, Pair (17352)
- KINCO Women's Lined Premium Grain and Suede Pigskin Mitt with Omni-Cuff L (901TW-L)
- MECHANIX WEAR GLV ORIG LRG BLK COVERT 1PR (MECMG-55-010)
- MAGID MultiMaster T30P PVC Dotted Canvas Gloves, 12PK (T30PL)
- WELLS LAMONT Mens Hydrahyde Glove L (1168L)
- ANSELL Knit Gloves, 11/2XL, Grn/Blk, 10.31" L, PR (11-842)
- Ergodyne Gloves & Hand Protection