Shop All Accessories
Ergodyne
Ergodyne NFerno 6480 Thermal Base Layer Bottoms, Black, 2XL
Mfr # 40806
Zoro # G302713308
Free Shipping & Returns
$76.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size 2XL
- Width 1 in
- Length 10.5 in
- Height 15.5 in
Product Information
- Brand Ergodyne
- MFR # 40806
- Zoro # G302713308
- UPC # 720476408062
- Country of Origin Unknown
- Category Accessories
Dimensions
Size | 2XL |
Width | 1 in |
Length | 10.5 in |
Height | 15.5 in |
Details
Color | Black |
Fabric Weight | 0.69 lbs |
Description
ERGODYNE N-FERNO® 6480 THERMAL BASE LAYER BOTTOMS, BLACK, 2XL BASE LAYER THERMAL BOTTOMS: LOWER BODY TEMPERATURE AND MOISTURE MANAGEMENT. FEATURES
- STRETCH FABRIC, BRUSHED INTERIOR FOR WARMTH AND COMFORT. MOISTURE CONTROL: WICKING TREATMENTS AND FABRICS TRANSPORT MOISTURE AWAY, DRY FAST AND KEEP WORKERS COMFORTABLE IN ALL TEMPS. ANTI-STINK: SPECIAL TREATMENTS INHIBIT GROWTH OF NASTY ODOR CAUSING BACTERIA. HELPS WORKERS STAY CLEAN AND MINTY FRESH. COMFORT DESIGN: STRETCH FABRICS, FLAT SEAMS, TAGLESS WAISTBAND. SOIL RELEASE: EASY CLEANING TREATMENT MEANS MOST STAINS DON'T HAVE TO BE FOREVER COLOR: BLACK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Sign, Do Not Stand Here, 18in X 12in Decal, 12" W, 18" L, Portrait, Do Not Stand Here (OS-DS-D-1218-V-1165)
- BDG Welding Glove TIG Grain Deerskin Back Hand Patch Left Hand L, Size L (64-9-1145-11)
- NMC Self-Adhesive Numbers 1" (NPS40)
- ALTA Fire Extinguisher Cabinet, Surface Mount, 27 in Height, 10 lb (7064-DV)
- ERGODYNE Ergodyne TREX 6300 Ice Traction Device, Medium (16753)
- ERGODYNE Ergodyne® TREX„¢ 6300TC One-Piece Ice Traction Device w/Tungsten Carbide Studs, M, 16733 (16733)
- STARLINKS Pipistrella Pendant To Escape from Danger (CK05)
- MSA SAFETY Msa 454-10068911 Sweatband Terry Cloth Bagged With Instr (454-10068911)
- COOLAROO Coolaroo 457808 6 x 15 ft. 90 Percent UV Block Shade Fabric; Slate (457808)
- POINT6 Men's Merino Base Layer Long Sleeve Mid 1/4 Zip Top, Black, Small (81-8003-204-05)
- SIGVARIS Sigvaris Access 973PMLW66 30-40 mmHg Womens Closed Toe Pantyhose; Crispa; Medium-Long (973PMLW66)
- Ergodyne Workwear and Protective Clothing