Shop All Headbands and Sweatbands
Ergodyne
Ergodyne ChillIts 6603 Evaporative Cooling Band, 2912 x 4, Blue
Mfr # 12418
Zoro # G202539268
Sold in multiples of 3 for $61.77
$61.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material PVA
- Features Stay-put design, sun protection, machine washable, instant cooling relief
- Soaking Time 1 min.
- Overall Width 4 in.
Product Information
- Brand Ergodyne
- MFR # 12418
- Zoro # G202539268
- UPC # 720476124184
- Country of Origin United States
- Category Headbands and Sweatbands
Dimensions
Overall Width | 4 in. |
Overall Length | 29.5 in. |
Details
Item | Ergodyne® 6603 Evaporative Cooling Band, 29.5 x 4 in., Blue |
Color | Blue |
Material | PVA |
Features | Stay-put design, sun protection, machine washable, instant cooling relief |
Soaking Time | 1 min. |
Cooling Method | Evaporative |
Maximum Cooling Time | 4 hours |
Description
ERGODYNE® CHILL-ITS® 6603 EVAPORATIVE COOLING BAND, BLUE EVAPORATIVE COOLING BAND: DAMPEN THIS SYNTHETIC SPACE AGE WRAP TO CREATE A COOLING AID SIGNIFICANTLY COLDER THAN AMBIENT AIR. FEATURES
- ADVANCED PVA COOLING TECHNOLOGY SUPER-EVAPORATIVE, FEELS SIGNIFICANTLY COOLER THAN AMBIENT AIR ACTIVATES FAST AND EASY - RUN UNDER COLD WATER FOR ONE MINUTE 1/3 THE SIZE OF THE CHILL-ITS® 6602 WITH THE SAME COOLING POWER USE AS A NECK WRAP BY PULLING END OF WRAP THROUGH SLIT WEAR FOR HOURS OR FOR QUICK RELIEF SIMPLY RE-WET TO REACTIVATE MACHINE WASHABLE SIZE: 4IN X 29.5IN (10CM X 75CM)
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Dungaree Jean (PD80PW 30 30)
- BERNE Bib, Overall, Deluxe, Insulated, XL, Regular (B415)
- SUPER ANCHOR SAFETY 25ft Value 5/8" 3-Strand Fall Arrester Lifeline (5503-25)
- COOPER LIGHTING COOPER LIGHTING Cast Aluminum LED Exit Sign/Battery Backup (CX71SD)
- ERGODYNE Ergodyne® Chill-Its® 6500 Wrist Sweatband, Black, One Size (12402)
- ERGODYNE Blue Bladder Replacement, 3-Liter (5051B)
- ERGODYNE Ergodyne® Chill-Its® 6609 Terry Sweatband, Gray, One Size (12440)
- ERGODYNE Ergodyne Skullerz® 8984 Hard Hat Replacement Sweatband, Orange, 3-Pack (60194)
- ERGODYNE Ergodyne® Chill-Its® 6630 High-Performance Cap, Blue, One Size (12510)
- ERGODYNE Ergodyne® Chill-Its® 6715 Evaporative Cooling Hard Hat Pad, Solid Blue, One Size (12337)
- PERFECT Cooling Headband (31215)
- Ergodyne Headbands and Sweatbands