Shop All Traffic Safety Vests and Apparel
Ergodyne
Economy Surveyors Vest, Lime, L/XL
Mfr # 8249Z
Zoro # G2155528
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Zipper
- ANSI Class 2
- Material Polyester
- Standards ANSI-Compliant
- Number of Pockets with Closure 1
Product Information
- Brand Ergodyne
- MFR # 8249Z
- Zoro # G2155528
- UPC # 720476240259
- Country of Origin Indonesia
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L/XL |
Reflective Stripe Width | 2 in |
Details
Item | Vest |
Closure Type | Zipper |
ANSI Class | 2 |
Material | Polyester |
Standards | ANSI-Compliant |
Number of Pockets with Closure | 1 |
Features | Single Radio Mic Tab |
Color | Lime/Orange |
Pocket Location | Left Chest, Right Chest |
Reflective Stripe Location | Back, Chest, Waist |
Number of Outside Pockets | 2 |
Total Number of Pockets | 4 |
Fabric Construction | Solid |
Includes LED Lights | No |
Reflective Stripe Color | Silver |
Number of Inside Pockets | 2 |
Fall Protection Compatible | No |
Description
Vest, ANSI Class 2, Vest Size L, XL, Number of Pockets with Closure 1, Features Single Radio Mic Tab, Standards ANSI-Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR The Original® Tactical Glove, MultiCam Camo, L, 9" L, PR (MG-77-010)
- BRADY Admittance Sign, 7 x 10In, Black/Yellow (95329)
- CAIMAN MIG/Stick Welding Gloves, Cowhide Palm, Universal, PR (1440)
- WEARWELL 6 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- ERGODYNE Economy Surveyors Vest, Lime, S/M (8249Z)
- ERGODYNE Orange Type R Class 2 Economy Two-Tone V (8229Z)
- ERGODYNE Orange Type R Class 2 Standard Mesh Vest (8220HL)
- ERGODYNE Orange Type R Class 2 Economy Two-Tone V (8229Z)
- ERGODYNE Lime Type R Class 2 Economy Two-Tone Ves (8229Z)
- ERGODYNE Lime Type R Class 2 Super Econo Mesh Ves (8205Z)
- CONDOR Back Stp Vest, Unrated Orange/Red, L/XL (786F32)
- Ergodyne High Visibility Clothing