Shop All Traffic Safety Vests and Apparel
Ergodyne
Econo Breakaway Mesh Vest, Orange, L/XL
Mfr # 8215BA
Zoro # G2142149
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime/Orange
- Features Hook and Loop Breakaway on Shoulders and Sides, Single Radio Mic Tab
- Number of Pockets with Closure 0
- Size L/XL
- ANSI Class 2
Product Information
- Brand Ergodyne
- MFR # 8215BA
- Zoro # G2142149
- UPC # 720476210658
- Country of Origin Indonesia
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L/XL |
Reflective Stripe Width | 2 in |
Details
Item | Vest |
Color | Lime/Orange |
Features | Hook and Loop Breakaway on Shoulders and Sides, Single Radio Mic Tab |
Number of Pockets with Closure | 0 |
ANSI Class | 2 |
Closure Type | Hook-and-Loop |
Standards | ANSI-Compliant |
Material | Polyester |
Fall Protection Compatible | No |
Reflective Stripe Location | Back, Chest, Waist |
Includes LED Lights | No |
Fabric Construction | Solid |
Total Number of Pockets | 1 |
Number of Inside Pockets | 1 |
Breakaway | Yes |
Number of Outside Pockets | 0 |
Reflective Stripe Color | Silver |
Pocket Location | Inside Right Waist |
Description
Vest, ANSI Class 2, Vest Size L, XL, Number of Pockets with Closure 0, Features Hook and Loop Breakaway on Shoulders and Sides, Single Radio Mic Tab, Standards ANSI-Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Premium Nitrile Disposable Gloves, 6 mil, Powder-Free, Fully Textured, M, 100 PK, Black (ND6020)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY120SWHXL0025VP)
- VERSATOUCH 9-1/2" Chemical Resistant Gloves, Nitrile, 8, 100PK (92-220)
- SHOES FOR CREWS Overshoes, Unisex, XL, Plain, PR (50-XL)
- ERGODYNE Orange Type R Class 2 Economy Mesh Vest, (8210Z)
- ERGODYNE Orange Type R Class 2 Economy Two-Tone V (8229Z)
- ERGODYNE Class 2 Econo Breakaway Vest, 4XL/5XL (21079)
- ERGODYNE Lime Type R Class 2 Economy Mesh Vest, 2 (8210Z)
- ERGODYNE Lime Type R Class 2 Economy Two-Tone Ves (8229Z)
- ERGODYNE GloWear 8205HL Type R Class 2 SuperEcono Mesh Safety Vest, Lime, 2/3XL (20977)
- CONDOR Safety Vest, Yellow/Green, 2XL/3XL (491T11)
- Ergodyne Workwear and Protective Clothing