Shop All Cooling Vests and Jackets
Ergodyne
Dry Evaporative Cooling Vest, Lime, M
Mfr # 12673
Zoro # G608415616
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Cooling Method Dry Cooling
- Features Dry & Comfortable, Long-Lasting, Easy Activation, Ventilated
- Material Polyester, Polyurethane(PU)
- Closure Type Zipper
Product Information
- Brand Ergodyne
- MFR # 12673
- Zoro # G608415616
- UPC # 720476126737
- Country of Origin Taiwan, Province of China
- Category Cooling Vests and Jackets
Dimensions
Size | M |
Details
Item | Dry Evaporative Cooling Vest |
Color | Lime |
Cooling Method | Dry Cooling |
Features | Dry & Comfortable, Long-Lasting, Easy Activation, Ventilated |
Material | Polyester, Polyurethane(PU) |
Closure Type | Zipper |
Maximum Cooling Time | Up to 3 Days |
Garment Type | Vest |
Workwear Cooling Technology | Dry Cooling |
Description
Ergodyne chill-its 6685 premium dry evaporative cooling vest, lime, medium the chill-its 6685 premium dry evaporative cooling vest offers immediate dry cooling relief that lasts up to three days. The exclusive patented dry evaporative technology keeps the wearer completely dry and comfortable as opposed to other cooling vests on the market that require soaking. Constructed with high-visibility industrial grade quality nylon to perform in the toughest conditions. Design features v-neck with front zipper closure, and the mesh side panels provide additional ventilation and stretch for a comfortable fit. This lightweight cooling vest is machine washable and can be reused over and over again. features: exclusive patented dry technology keeps wearer completely dry and comfortable during the entire evaporative cooling process up to 3 days of cooling power to help maintain a healthy body temperature fill vest with 13oz - 20oz / 400ml - 600ml of water made of industrial grade quality nylon mesh side-panels provide additional ventilation and stretch v-neck design with front zipper cooling material is treated with an anti-microbial that prevents mold growth. Always keep cap closed to maintain vest's effectiveness and do not clean the inside reservoir. reduces the effect of heat exhaustion and fights fatigue while working or playing in the summer outdoor heat machine washable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Balaclava, Face Mask, Over-the-Head, Acrylic, Covers Ears/Face/Head/Neck, Navy, Universal Size (0047RNAVOSA)
- JJ KELLER SDS Information Here, 7" x 10", Vinyl (8001272)
- HY-KO No Hunting Sign 8.5" x 12", 10PK (A20608)
- DRAEGER Detector Tube, Phosphine, PK10 (CH21201)
- ERGODYNE Evaporative Cooling Vest, Embedded Polymers, Zipper Closure, Lime, XL (EGO12535)
- ALLEGRO INDUSTRIES Vortex Cooling Vest W Cooler (8300)
- CHILL-ITS BY ERGODYNE Cooling Long Sleeve Sun Shirt with UV Protection, Blue, 2XL (6689)
- ALLEGRO INDUSTRIES Allegro 8300 Vortex Cooling Vest, Standard (8300)
- CHILL-ITS BY ERGODYNE Lime Class 2 Hi-Vis Safety Cooling Vest - L (6668)
- CHILL-ITS BY ERGODYNE Lime Class 2 Hi-Vis Safety Cooling Vest - M (6668)
- RADIANS Radians Arctic Radwear(R) Cooling Vest (RCV11-S/M)
- Ergodyne Workwear