Shop All Cooling Vests and Jackets
Ergodyne
Dry Evaporative Cooling Vest, Elastic Waist, Lime, L/XL
Mfr # 12685
Zoro # G108415611
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Size L/XL
- Cooling Method Dry Cooling
- Features Personalized Fit, Long-Lasting, Easy Activation: Fill Vest with 13.5-15.5oz of Water
- Material Polyester, Polyurethane (PU)
Product Information
- Brand Ergodyne
- MFR # 12685
- Zoro # G108415611
- UPC # 720476126850
- Country of Origin Taiwan, Province of China
- Category Cooling Vests and Jackets
Dimensions
Size | L/XL |
Details
Item | Dry Evaporative Cooling Vest |
Color | Lime |
Cooling Method | Dry Cooling |
Features | Personalized Fit, Long-Lasting, Easy Activation: Fill Vest with 13.5-15.5oz of Water |
Material | Polyester, Polyurethane (PU) |
Closure Type | Hook & Loop |
Maximum Cooling Time | Up to 3 days |
Garment Type | Vest |
Workwear Cooling Technology | Dry Evaporative |
Description
Ergodyne chill-its 6687 economy dry evaporative cooling vest, lime, l/xl the chill-its 6687 dry evaporative cooling vest offers immediate and dry cooling relief that lasts up to three days. With its exclusive patented dry evaporative technology, this cooling vest keeps the wearer completely dry and comfortable, as opposed to other cooling vests on the market that require soaking and get you wet. the lightweight vest is constructed with high-visibility industrial-grade quality nylon to perform in the toughest conditions. Design features an elastic hook & loop belt that allows for a snug, customizable fit. This lightweight cooling vest is machine washable and can be reused over and over again. features: exclusive patented dry technology keeps wearer completely dry and comfortable during the entire evaporative cooling process up to 3 days of cooling power to help maintain a healthy body temperature fill vest with 13.5oz - 15.5oz / 400ml - 450ml of water made of industrial grade quality nylon elastic wrap waist closure cooling material is treated with an anti-microbial that prevents mold growth. Always keep cap closed to maintain vest's effectiveness and do not clean the inside reservoir reduces the effect of heat exhaustion and fights fatigue while working or playing in the summer outdoor heat machine washable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F85)
- MCR SAFETY Safety Glasses, Gray Duramass Hard Coat (KD112)
- FLAREALERT LED Road Flare Kit, 0.5 Watt, Red (B8RB2ONLY)
- GRABBER WARMERS MEGA WARMER 10PK (MWES10)
- ERGODYNE Dry Evaporative Cooling Vest, Lime, M (12673)
- ERGODYNE Evaporative Cooling Vest, Embedded Polymers, Zipper Closure, Lime, XL (EGO12535)
- PIONEER Cooling Sleeve Hi-Vis Yellow (V2053360U-M/L)
- KENT SAFETY PRODUCTS Kent 102000-200-004-12 Adult Vest Type II 90+ lbs. (102000-200-004-12)
- CHILL-ITS BY ERGODYNE Lime Class 2 Hi-Vis Safety Cooling Vest - M (6668)
- CHILL-ITS BY ERGODYNE Lime Class 2 Hi-Vis Safety Cooling Vest - XL (6668)
- CHILL-ITS BY ERGODYNE Cooling Long Sleeve Sun Shirt with UV Protection, Green, M (6689)
- Ergodyne Cooling Vests and Jackets