Shop All Lanyard & Lifeline Accessories
Ergodyne
Coiled Lanyard, 4 ft., 2 lb. Weight Capacity, Black/Orange
Mfr # 3166
Zoro # G6039711
product price: $70.15
/pk 6, $11.69/ea
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 2 lb.
- Color Black
- Includes Padding No
- For Use With Harness
- Features Dual Carabiners
Product Information
- Brand Ergodyne
- MFR # 3166
- Zoro # G6039711
- UPC # 720476191629
- Country of Origin Viet Nam
- Category Lanyard & Lifeline Accessories
Dimensions
Width | 4" |
Length | 4 ft. |
Size | 12" to 48" |
Maximum Working Length | 48 in |
Details
Item | Coiled Lanyard |
Weight Capacity | 2 lb. |
Color | Black |
Includes Padding | No |
For Use With | Harness |
Features | Dual Carabiners |
Material | Plastic |
Hardware Material | Plastic |
Standards | ANSI/ISEA 121-2018 |
Anchorage End Connection | Carabiner |
Anchorage End Material | Aluminum |
For Tool Type | Hand Tools |
Description
Coiled Lanyard, Color Black, Anchorage End Connection Carabiner, Anchorage End Material Aluminum, For Tool Type Hand Tools, Maximum Working Length 48 in, Hardware Material Plastic, Weight Capacity 2 lb, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Bib Overalls, 42" Waist Sz, 32" Inseam, Blk (102776-001-42x32)
- NAUTILUS SAFETY FOOTWEAR Size 8 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- JUSTRITE Eagle Spill Containment Black Utility Tray 36"L x 18"W x 2"H (1677BLK)
- CARHARTT FR Force Cotton LS T Shirt (100235-250)
- ERGODYNE Orange Web Tool Tails 2lb 60-pac, PK60 (3700-BULK)
- ERGODYNE Black And Orange Hand Tool Trap Slips (3740M)
- ERGODYNE Stainless Pneumatic Tool Trap (3798)
- ERGODYNE Black Web Tool Tails 2lb 60-pack, PK60 (3700-BULK)
- ERGODYNE Stainless Grinder Tool Trap (3797)
- ERGODYNE Web Tool Tails, 3 1/2 in, Black (3700)
- CONDOR D-Ring Extender, 18 in Length, 310 lb Weight Capacity, Double Lock Snap Hook, Alloy Steel, Blue (45J294)
- Ergodyne Lanyard & Lifeline Accessories