Shop All Lanyards and Lifelines
Ergodyne
Coiled Lanyard, 4 ft., 2 lb. Weight Capacity, Black
Mfr # 3156
Zoro # G6039370
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Includes Padding No
- Color Black
- Hardware Material Plastic
- Weight Capacity 2 lb.
Product Information
- Brand Ergodyne
- MFR # 3156
- Zoro # G6039370
- UPC # 720476191612
- Country of Origin Viet Nam
- Category Lanyards and Lifelines
Dimensions
Size | 12" to 48" |
Length | 4 ft. |
Width | 4" |
Height | 1.5" |
Maximum Working Length | 48 in |
Details
Material | Plastic |
Includes Padding | No |
Item | Coiled Lanyard |
Color | Black |
Hardware Material | Plastic |
Weight Capacity | 2 lb. |
Standards | ANSI/ISEA 121-2018 |
For Use With | Harness |
Anchorage End Connection | Carabiner |
Anchorage End Material | Aluminum |
For Tool Type | Hand Tools |
Description
Coiled Lanyard, Color Black, Anchorage End Connection Carabiner, Anchorage End Material Aluminum, For Tool Type Hand Tools, Maximum Working Length 48 in, Hardware Material Plastic, Weight Capacity 2 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPASS LED Exit Sign / Emergency Light Combo, Field Select Red/Green, CCRGB (CCRGB)
- BRADY Wire Markers, Legend 650-674, Blk/Wht, PK25 (WM-650-674-PK)
- BRADY Binder, Safety Data Sheets, Vinyl (58678)
- MCR SAFETY Chemical Resistant Glove, M, Orange, PR (N2658HVOM)
- ERGODYNE Retractable Lanyard, 4 ft., 5 lb. Weight Capacity, Black (3010)
- ERGODYNE Retractable Lanyard, 4 ft., 8 lb. Weight Capacity, Black (3011)
- 3M DBI-SALA Lifeline, 50 ft., White (1202790)
- GUARDIAN EQUIPMENT 01250 24 Lanyard 2 Ft Single (01250)
- GUARDIAN EQUIPMENT Shock Absorbing Lanyard, 6 ft., Yellow (01220)
- GEMTOR 6 ft.L Shock Absorbing Lanyard (SP1101LA6)
- SUPER ANCHOR SAFETY 36"x2"x13,600lb Tensile Strength Yellow Tie-Off Strap w/Flat D-ring +Loop End +Concrete Sleeve. (6055-DC)
- Ergodyne Lanyards and Lifelines