Shop All Cut-Resistant Gloves
Ergodyne
Coated Gloves, Nitrile, Dry/Oily/Wet, XL, PR
Mfr # 7041
Zoro # G5072975
original price:
$9.45
4% off
new price: $8.99
/pr
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Color Lime
- Size XL
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
Product Information
- Brand Ergodyne
- MFR # 7041
- Zoro # G5072975
- UPC # 720476178156
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length | 11.5 in |
Size- Alpha | XL |
Description
Coated Gloves, ANSI/ISEA Cut Level A4, ANSI/ISEA Abrasion Level 4, Standards ANSI 105, EN388, Insulated No, Glove Coating Cover Palm, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Lined Grain Cowhide 1-Finger Mitt, 2X-Large (50-9-1280-X2L)
- CONDOR Mechanics Gloves, XL, Black/Yellow, Spandex (5NGN0)
- PICKARDT Steel Hand Stamp MADE IN USA, 1/8" (PIC-USA-3mm)
- NMC Danger No Smoking Within 50 Feet Sign, D124RB (D124RB)
- ERGODYNE Coated Gloves, Nitrile, Dry/Oily/Wet, M, PR (7041)
- ERGODYNE Coated Gloves, Nitrile, Sandy, 2XL, Lime, PR (7041)
- ERGODYNE Coated Gloves, Nitrile, Dry/Oily/Wet, L, PR (7041)
- ERGODYNE ProFlex 7044 ANSI A4 PU Coated CR Gloves, Gray, X-Small, Pair (10491)
- ERGODYNE Coated Gloves, Nitrile, Dry/Oily/Wet, XL, PR, Gauge: 13 (7141)
- ERGODYNE Coated Gloves, Nitrile, Dry/Oily/Wet, S, PR (7041)
- RADIANS Radians® Axis™ Cut Resistant PU Palm Gloves, Hi-Vis Yellow/Black, L, 1 Pair (RWG558L)
- Ergodyne Gloves & Hand Protection