Shop All Warm Weather Caps, Hats & Liners
Ergodyne
Chill-Its 8936 Lightweight Ranger Hat, Mesh Paneling, L/XL, Olive
Mfr # 12603
Zoro # G408463534
$33.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ergodyne
- MFR # 12603
- Zoro # G408463534
- UPC # 720476126034
- Country of Origin China
- Category Warm Weather Caps, Hats & Liners
Description
The chill-its 8936 ranger hat provides lightweight, breathable head and face shade for working in the sun. This sun hat is rated to upf 50+ for protection from harmful uv rays and features a wide brim that can be worn down or snapped up and out of the way. Mesh side vents maximize airflow, and a moisture-wicking sweatband keeps sweat out of eyes to keep workers cool and comfortable. Includes breakaway drawstring chin cord and adjustable cinch cord in back for a custom, secure fit. this sun protection hat is available in two sizes s/m, l/xl to fit a variety of face and head sizes. Ideal for those working in hot environments where shade is needed, including agriculture and landscaping. Can also be used for outdoor recreation such as hiking, fishing or gardening. features: lightweight comfortable cotton exterior with polyester lining breathable two mesh side vents for maximum airflow moisture-wicking sweatband traps sweat to keep it out of eyes sun protection upf 50+ protection from harmful uv rays versatile brim can be worn down for shade or snapped up out of the way breakaway drawstring cord adjustable chin cord for a secure fit around chin adjustable cinch cord back-of-hat cord cinches for custom fit on a variety of head sizes brim width 3.5in // 8.9cm multiple colors available in olive and khaki two sizes s/m 21-22.6 // 56.5-57.5cm and l/xl 24.2-24.6 // 61.5-62.5cm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Knit Cap, Orange, Universal (LUX-KCR-O-P)
- RED KAP Mns Navy Cargo Pant W/Snaps Miters (PT88NV 34 32)
- KISHIGO Red, Not ANSI Compliant, Incident Command Vest (3708I)
- AIR PRODUCTS & CONTROLS Sampling Tube, 120" L, 5/8" H (STN-10.0)
- ERGODYNE Chill-Its 8935MF Hi-Vis Microfiber Ranger Sun Hat, Polyester/Microfiber, 2X-Large/3X-Large, Lime (12594)
- ERGODYNE 6804 Lime Skull Cap Beanie Hat with LED Lights (16802)
- ERGODYNE Black Zippered Trapper Hat, S/M (6802Z)
- ERGODYNE 6804 Orange Skull Cap Beanie Hat with LED Lights (16804)
- ERGODYNE Chill-Its 8939 Cooling Bucket Hat, Polyester/Spandex, One Size Fits Most, Gray (12666)
- ERGODYNE Black Thermal Base Layer Long Sleeve Shi (6435)
- OAKLEY STRETCH 6 PANEL HAT L/XL (912209-01VL/XL)
- Ergodyne Head Protection