Shop All Knee Pads
Ergodyne
Black Single Layer Neoprene Knee Sleeve,
Mfr # 600
Zoro # G7858175
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Spandex, Neoprene
- Elbow and Knee Pad Size S
- Fabric Weight 0.2 lbs
- Length 10 in
Product Information
Dimensions
Elbow and Knee Pad Size | S |
Length | 10 in |
Width | 0.5 in |
Details
Item | Black Single Layer Neoprene Knee Sleeve, |
Color | Black |
Material | Spandex, Neoprene |
Fabric Weight | 0.2 lbs |
Description
Black Single Layer Neoprene Knee Sleeve,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402001)
- 3M Pipe Collar, 2 In., For Plastic Pipe (ULTRA-PPD-2)
- ANSELL Impact Gloves, S, Green (266-08)
- HONEYWELL HOWARD LEIGHT Hygiene Kit, F/ Thunder T1/T1H/T1F (1010974)
- ERGODYNE Black Single Layer Neoprene Knee Sleeve, (600)
- ERGODYNE Knee Pad, UNIV, Clip, Black, PR (435)
- ERGODYNE ProFlex 315HL Textured Cap Knee Pad, Gray Cap, One Size (18316)
- ERGODYNE Ergodyne® ProFlex® 230HL Wide Soft Cap Knee Pad, Black, One Size (18231)
- ERGODYNE Brown Leather Knee Pads Wide Soft C, PR (230LTR)
- ERGODYNE ProFlex 342 Injected Gel Knee Pads, Extra Long Cap, Black, (18442)
- PROFLEX BY ERGODYNE Soft Slip-On Knee PadBlack, PR (260)
- Ergodyne Ergonomics