Shop All Cooling Vests and Jackets
Ergodyne
Black Lightweight Phase Change Cooling V
Mfr # 6255
Zoro # G7861404
original price:
$34.99
2% off
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Cotton/Polyester
- Cooling Method Cold Pack Inserts
- Back Stripe Pattern None
- Closure Type Zipper
Product Information
- Brand Ergodyne
- MFR # 6255
- Zoro # G7861404
- UPC # 720476121237
- Country of Origin Indonesia
- Category Cooling Vests and Jackets
Dimensions
Size | S/M |
Length | 25 in |
Maximum Chest Size | 40 in |
Minimum Chest Size | 32 in |
Details
Item | Cooling Vest |
Color | Black |
Material | Cotton/Polyester |
Cooling Method | Cold Pack Inserts |
Back Stripe Pattern | None |
Closure Type | Zipper |
Includes Cooling Inserts | No |
Number of Cooling Inserts Included | 0 |
Includes Battery | No |
Maximum Cooling Time | Up to 2 hr |
High-Visibility | No |
Cooling Temperature | 64 Degrees F |
Garment Type | Vest |
Secondary Hazard | None |
Cleaning and Care Instructions | Machine Wash |
Description
Cooling Vest, Cooling Method Cold Pack Inserts, Color Black, Garment Type Vest, Material Cotton/Polyester, Closure Type Zipper, Size S/M, Maximum Cooling Time Up to 2 hr, Length 25 in, High-Visibility No, Back Stripe Pattern None, Cooling Temperature 64 Degrees F, Secondary Hazard None, Maximum Chest Size 40 in, Minimum Chest Size 32 in, Cleaning and Care Instructions Machine Wash, Includes Battery No, Includes Cooling Inserts No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Black PVC Boot, Men's, Black, 12, PR (31161)
- LINCOLN ELECTRIC Welding Jacket (K2989-XL)
- NATIONAL SAFETY APPAREL Flame Resistant Knit Cap, Black, Nomex(R) (HNC2BK)
- LYLE Reserved Parking Sign, 18" x 12, T1-1186-EG_12x18 (T1-1186-EG_12x18)
- ERGODYNE Gray Evaporative Cooling Vest, 2XL (6665)
- ERGODYNE Evaporative Cooling Vest, Embedded Polymers, Zipper Closure, Lime, 2XL (EGO12536)
- ERGODYNE Gray Evaporative Cooling Vest, L (6665)
- ERGODYNE Lime Premium Dry Evaporative Cooling Ves (6685)
- ERGODYNE Gray Evaporative Cooling Vest, M (6665)
- ERGODYNE Chill-Its 6220 Charge Pack Clear, L/XL (12202)
- CHILL-ITS BY ERGODYNE 3XL Evaporative Cooling Vest, Lime (6685)
- Ergodyne Cooling Vests and Jackets