Shop All Tool Belts & Pouches
Ergodyne
Black Ballistic Polyester Xl, 13658
Mfr # 13658
Zoro # G4188423
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ballistic Polyester
- Tool Storage Type Included Tool Belt
- Color Black
- Features Tool Belt
- Width 5 in
Product Information
- Brand Ergodyne
- MFR # 13658
- Zoro # G4188423
- UPC # 720476136583
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Width | 5 in |
Waist Size | 40 in to 54 in |
Size | Xl |
Height | 5" |
Overall Width | 5 in |
Overall Length | 58 in |
Belt Width | 5 in |
Maximum Waist Size | 54 in |
Minimum Waist Size | 40 in |
Details
Description
Tool Belt, Belt Width 5 in, Closure Type Buckle, Black, Material Ballistic Polyester, Maximum Waist Size 54 in, Minimum Waist Size 40 in, Overall Length 58 in, Overall Width 5 in, Padded Yes, Pattern Webbed, Primary Application General Purpose, Series Arsenal 5555, Thickness 33/50 mm, Waist Size 40 in to 54 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLU-MOL 2" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (532)
- DREMEL Oscillating Tool Blades, Carbide (MM485BU)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No8 To (170-8)
- JOHNSON LEVEL & TOOL Automatic Level Kit, 30X, 400 ft (40-6961)
- ERGODYNE Belt, Tool Pouch with Device Holster, Gray, Polyester (13669)
- ERGODYNE Tool Apron, Tool Apron, Gray, Cotton, 16 Pockets (13690)
- DICKIES Padded Belt w/Metal Buckle, 5", Gray/Tan (57002)
- RPS Tool Belt, Seat Belt Cover Lime Polyester, Lime, Polyester (8100-UNV-LIME)
- GREENLEE Black Leather 8 Pockets, 0258-11 (0258-11)
- KLEIN TOOLS Black Ballistic Nylon Tool Belt, 27 Pockets, 5710XL (5710XL)
- CUSTOM LEATHERCRAFT Tool/Cell Phone Holdr (1105)
- Ergodyne Tool Belts & Pouches