Shop All Lanyard & Lifeline Accessories
Ergodyne
Black And Orange Hand Tool Trap Slips
Mfr # 3740
Zoro # G7862147
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 1 lb
- Series Squids
- Color Black, Orange
- Material ABS Plastic
- For Use With Screw Drivers, Hex Keys
Product Information
- Brand Ergodyne
- MFR # 3740
- Zoro # G7862147
- UPC # 720476197447
- Country of Origin United States
- Category Lanyard & Lifeline Accessories
Dimensions
Fits Shaft Diameter (Minimum) | 0 in |
Fits Shaft Diameter (Maximum) | 1/2 in |
Fits Handle Diameter (Minimum) | 0 in |
Details
Item | Tool Tether |
Weight Capacity | 1 lb |
Series | Squids |
Color | Black, Orange |
Material | ABS Plastic |
For Use With | Screw Drivers, Hex Keys |
Standards | ANSI/ISEA 121-2018 |
Socket Features | Swiveling |
For Tool Type | Hand Tools |
Attachment Point Style | Socket |
Tool End Connection | Socket |
Slip-On Location | Shaft |
Tethering End Connection | Swivel D-Ring |
D-Ring Material | Plastic |
Tool Attachment Method | Slip-On |
Number of Rescue Rings | 1 |
Description
Tool Tether, Attachment Point Style Socket, Color Black, Orange, D-Ring Material Plastic, Strap Color Not Applicable, Tethering Component Attachment Point, Tethering End Connection Swivel D-Ring, Tool Attachment Method Slip-On, Tool End Connection Socket, Weight Capacity 1 lb, For Tool Type Hand Tools, Material ABS Plastic, Fits Handle Diameter (Minimum) 0 in, Number of D-Rings 1, Series Squids, Slip-On Location Shaft, Socket Features Swiveling, Standards ANSI/ISEA 121-2018
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL High Visibility Cut Level 4 Polyurethane Dipped Gloves - M (48-73-8941)
- 3M Inhalation Valve (6893)
- HTI Rubber Slush Boots - 17" Over Shoe (Sizes 8-15): 15 (SB-15)
- HY-KO No Through Traffic Sign 12" x 18" (A11041)
- ERGODYNE Stainless Grinder Tool Trap (3797)
- ERGODYNE Web Tool Tails, 5 1/2 in, Black (3700)
- ERGODYNE Web Tool Tails, 4 1/2 in, Orange (3700)
- ERGODYNE Black Can / Bottle Holder And Trap (3775)
- ERGODYNE Black Web Tool Tails 2lb 60-pack, PK60 (3700-BULK)
- ERGODYNE Tool Tethering Kit, Black/Green/Orange (3183)
- KONG USA "D" Shape, Stainless Steel 80mm (564E00PP0K)
- Ergodyne Fall Protection