Shop All Safety Glasses
Ergodyne
Ballistic Safety Glasses, Smoke Anti-Fog, Scratch-Resistant
Mfr # DAGR-AFHI
Zoro # G7861045
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Kryptek Highlander
- Series Dagr
- UV Protection 99.9% UVA/UVB/UVC
- Standards ANSI Z87.1+, CSA Z94.3 & MIL-PRF 32432
Product Information
- Brand Ergodyne
- MFR # DAGR-AFHI
- Zoro # G7861045
- UPC # 720476523338
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Ballistic Safety Glasses |
Lens Color | Smoke |
Frame Color | Kryptek Highlander |
Lens Coating | Anti-Fog, Scratch-Resistant |
Series | Dagr |
UV Protection | 99.9% UVA/UVB/UVC |
Standards | ANSI Z87.1+, CSA Z94.3 & MIL-PRF 32432 |
Description
Anti-Fog Smoke Lens Kryptek Highlander S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO-TOUCH MicroTouch 430, Disposable Gloves, 5.00 mil Palm, Nitrile, Powder-Free, L, 200 PK, Blue (313021)
- CORDOVA Gloves, 13 ga., Black, Nylon, L, PK12 (6896CL)
- CONDOR Leather Gloves, Suede Cowhide, Yellow, L, PR (48WU51)
- SHOWA SHOWA Best Fuzzy Duck 962 Yellow Fully PVC Coated Gloves, 12PK (962L-10)
- ERGODYNE Ballistic Safety Glasses, Clear Anti-Fog, Scratch-Resistant (DAGR-AFHI)
- ERGODYNE Skullerz AEGIR Safety Glasses, Mirrored Lenses, Orange Nylon Frame, Purple Mirror Polycarbonate Lens (55019)
- ERGODYNE Skullerz DELLENGER Safety Glasses Adjustable Temples, Matte Black Frame, Clear Polycarbonate Lens (50060)
- ERGODYNE Safety Glasses, Clear Polycarbonate (52000)
- ERGODYNE Skullerz Thor Safety Glasses, Typhon/PZ-Smoke Lens (51331)
- ERGODYNE Skullerz ODIN-AF Safety Glasses, Matte Black, Anti-Fog Clear Lens, (50403)
- MCR SAFETY Safety Glasses, Gray Anti-Scratch (SR112)
- Ergodyne Safety Glasses