Shop All Safety Glasses
Ergodyne
Ballistic Polarized Safety Glasses, Smoke Scratch-Resistant
Mfr # ODIN-PZ
Zoro # G7860957
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Coating Scratch-Resistant
- Polarized Lens Yes
- Series Odin
- UV Protection 99.9% UVA/UVB/UVC
- Standards ANSI Z87.1+, CSA Z94.3 & MIL-PRF 32432
Product Information
- Brand Ergodyne
- MFR # ODIN-PZ
- Zoro # G7860957
- UPC # 720476504313
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Ballistic Polarized Safety Glasses |
Lens Color | Smoke |
Frame Color | Black |
Lens Coating | Scratch-Resistant |
Polarized Lens | Yes |
Series | Odin |
UV Protection | 99.9% UVA/UVB/UVC |
Standards | ANSI Z87.1+, CSA Z94.3 & MIL-PRF 32432 |
Description
Polarized Smoke Lens Matte Black Safety
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJESTIC Majestic Winter Lined Pigskin Drivers Glove (1511P/11)
- SELLSTROM Faceshield Visor, Polycarbonate, 5 IR (S32152)
- HONEYWELL NORTH Conversion Kit (8404-H5)
- TINGLEY ComfortBrite Flame Resist Rain Jacket, Yellow/Green, M (J53122)
- ERGODYNE Ballistic Polarized Safety Glasses, Copper Scratch-Resistant (ODIN-PZTY)
- ERGODYNE Ballistic Polarized Safety Glasses, Smoke Scratch-Resistant (ODIN-PZTY)
- ERGODYNE Ballistic Polarized Safety Glasses, Smoke Scratch-Resistant (ODIN-PZHI)
- ERGODYNE Skullerz DAGR-AF Safety Glasses, Matte Black, Anti-Fog Clear Lens, (52403)
- ERGODYNE Ballistic Safety Glasses, Copper Scratch-Resistant (ODIN-HI)
- ERGODYNE Ergodyne® Skullerz® Skoll Safety Glasses, Anti-Fog, Clear Lens, Black Frame, 59003 (59003)
- SKULLERZ BY ERGODYNE Safety Glasses, Mirror Polarized (ODIN-AF)
- Ergodyne Safety Glasses