Shop All High Visibility Jackets & Coats
Ergodyne
8381 2XL Orange Type R Class 3 Hi-Vis 3-in-1 Bomber Jacket
Mfr # 25586
Zoro # G302541611
product price: $97.09
/ea
Free Shipping & Returns
$97.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Orange
- Length 33 in
- Fabric Weight 3.75 lbs
Product Information
- Brand Ergodyne
- MFR # 25586
- Zoro # G302541611
- UPC # 720476000000
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Length | 33 in |
Details
Color | Orange |
Fabric Weight | 3.75 lbs |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTERITY Work Gloves, Nitrile, M, Black/Gray, PR (S15GPNVB-8)
- KLEENGUARD G60 Purple Nitrile Gloves, 240mm Len, Large/Size 9, Black/White, PK12 (KCC 97432)
- BLACK SWAN Detectable Marking Tape - Red 2" X 1000' (15290)
- NMC Caution Eye Protection Must Be Worn In T, 10 in Height, 14 in Width, Rigid Plastic (C484RB)
- ERGODYNE Lime Type R Class 3 Blk Front Hooded Swe (8373)
- ERGODYNE Lime Hi-Vis Ranger Hat, 2XL/3XL (8935)
- ERGODYNE Workwear Jacket, Class 2, Type R, Lime, Size 2XL (8275)
- ERGODYNE 8381 L Orange Type R Class 3 Hi-Vis 3-in-1 Bomber Jacket (25584)
- ERGODYNE 8366 Glowear Type R Class 3 Lightweight Hi-Vis Rain Jacket, Lime, XL (24335)
- ERGODYNE Lime Type R Class 3 Blk Front Hooded Swe (8373)
- PIONEER Hi-Vis Reversible Safety Jacket, Waterpoof/Breathable, Hi-Vis Yellow, L (V1140460U-L)
- Ergodyne High Visibility Clothing