Shop All Cold Weather Gloves
Ergodyne
817WP 2XL Black Reinforced Thermal Waterproof Winter Work Gloves
Mfr # 17376
Zoro # G802553411
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Length 5.5 in
- Color Black
- Glove Width 3 in
- Weight 0.49 lbs
Product Information
- Brand Ergodyne
- MFR # 17376
- Zoro # G802553411
- UPC # 720476000000
- Country of Origin India
- Category Cold Weather Gloves
Dimensions
Size | 2XL |
Length | 5.5 in |
Glove Width | 3 in |
Details
Color | Black |
Weight | 0.49 lbs |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Blue, 2-17/32"H, PK12 (72/30 KA X 12)
- GUARDIAN EQUIPMENT Emergency Shower, Floor, 30 gpm (G1662)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XL, 12PK (34-845/XL)
- CONDOR U-Block Vest, Class2 Yellow/Grn, 3XL (53YL21)
- ERGODYNE ProFlex 819WP Extreme Thermal Waterproof Winter Work Gloves, 2XL, Black (17616)
- ERGODYNE 817WP M Black Reinforced Thermal Waterproof Winter Work Gloves (17373)
- ERGODYNE 817WP XL Black Reinforced Thermal Waterproof Winter Work Gloves (17375)
- ERGODYNE ProFlex 816 Thermal Flip-Top Gloves, Black, S, (17342)
- ERGODYNE 817WP S Black Reinforced Thermal Waterproof Winter Work Gloves (17372)
- MCR SAFETY Cold Protection Cut-Resistant Gloves, Cotton/Polyester/Acrylic Lining, XL (9690XL)
- DIAMOND VISIONS Assorted Polyester Assorted Ski Gloves (05-1801)
- Ergodyne Gloves & Hand Protection