Shop All Cold Weather Gloves
Ergodyne
17392 ProFlex 818WP Orange Thermal Waterproof Work Gloves with Tena-Grip - Small - Pair
Mfr # 87917392
Zoro # G912040825
product price: $50.49
/pr
$50.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ergodyne
- MFR # 87917392
- Zoro # G912040825
- Country of Origin China
- Category Cold Weather Gloves
Description
Protect your hands from wind moisture and the cold with these Ergodyne 17392 ProFlex 818WP orange thermal waterproof work gloves with Tena-Grip. These gloves are designed to provide maximum warmth in extremely cold climates offering 3M Thinsulate insulation. The dual-zone thermal protection allows for increased hand dexterity featuring 70 grams of insulation on the back of the hand and 40 grams on the palm. This ensures that the gloves trap your body heat and keep you warm. These weather-resistant gloves also feature a durable ripstop outer shell and a DWR water-repellant finish and they include a breathable membrane insert which blocks wind moisture and the cold to keep your hands warm and dry in harsh climates. Also with a Tena-Grip palm and fingertip reinforcements these gloves grant a flexible and secure grip over all types of abrasive surfaces. Additionally these gloves offer EN 388 CE protection of 3322 against abrasions blades tears and punctures. This ensures worry-free work for your employees as they can be sure the glove will remain durable comfortable and fully capable of guarding against accidental scrapes even in high-volume fast-paced settings.With excellent thermal protection these gloves are sure to boost both safety and productivity. Each glove has an extended neoprene cuff that can fit over and under jacket sleeves and the cuff can be tightened using a hook and loop closure to ensure a secure fit. Plus the cuff has space for the owner to write their own name for easy identification. For further comfort the thumb features a soft material ideal for wiping your brow or nose while working. These gloves are designed for high visibility featuring bright orange reflective accents. For your convenience these gloves are also tech-friendly. The thumb and index finger are touchscreen capable so you can use your smart phone or tablet without removing your gloves. Plus these gloves are machine washable. These sturdy gloves are a trustworthy proven choice for employees and offer essential protection for cold weather detail work. Use them for outdoor construction while working in cold storage facilities or for general service work!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, City Water, 2 In.H (73871)
- URBANE PERFORMANCE Top, V-Neck, Womens Motivate, L, Royal (9015)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (50250)
- 3M 6000 Series Half Mask Reusable Respirators, Without Filters (50051131070269)
- ERGODYNE ProFlex 819WP Extreme Thermal Waterproof Winter Work Gloves, 2XL, Black (17616)
- ERGODYNE 817WP S Black Reinforced Thermal Waterproof Winter Work Gloves (17372)
- ERGODYNE ProFlex 816 Thermal Flip-Top Gloves, Black, S, (17342)
- ERGODYNE 817WP XL Black Reinforced Thermal Waterproof Winter Work Gloves (17375)
- ERGODYNE 817WP M Black Reinforced Thermal Waterproof Winter Work Gloves (17373)
- ERGODYNE 817WP 2XL Black Reinforced Thermal Waterproof Winter Work Gloves (17376)
- 212 PERFORMANCE Insulated Leather Work Glove, Fleece-lined, Waterproof, 2XL (TLDWP-0812)
- Ergodyne Gloves & Hand Protection